Shop All Steel Toe Shoes
Reebok
Size 15 Men's Athletic High-Top Alloy Work Shoe, Blue
Mfr # RB3400
Zoro # G1185035
product price: $124.99
/pr
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width D
- Insulation Type None
- Metal Chip Resisting Sole Yes
- Metatarsal System CushGuard
- CSA Footwear Standard Not Specified
Product Information
- Brand Reebok
- MFR # RB3400
- Zoro # G1185035
- UPC # 690774457300
- Country of Origin Cambodia
- Category Steel Toe Shoes
Dimensions
Width | D |
Footwear Width | D |
Heel Height | Less Than 1/2 in |
Size | 15 |
Height | Oxford |
Size (PRINT) | 15 |
Description
Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Blue, Width D, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size (PRINT) 15, Static Dissipative No, Style Number RB3400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Sign with Number 20 Heavy-Gauge Aluminum Architectural Sign, 18" x 18", BW-1818-22902 (A-DES-BW-1818-22902)
- CHILL-ITS BY ERGODYNE Black Performance Cooling Baseball Hat (8937)
- AXION Combination Shower and Eye/Face Wash (8309WC)
- NMC No Dogs Allowed Sign, M107RC (M107RC)
- REEBOK Size 11 Men's Athletic High-Top Alloy Work Shoe, Blue (RB3400)
- REEBOK Size 12 Men's Athletic High-Top Alloy Work Shoe, Blue (RB3400)
- REEBOK Size 13 Men's Athletic High-Top Alloy Work Shoe, Blue (RB3400)
- REEBOK Athletic Shoe, W, 8 1/2, Black (RB160)
- REEBOK Athletic Shoes, Steel Toe, Navy, 10, PR (RB1975)
- REEBOK Athletic Work Shoe, 13, M, Men, Gray/Red, PR (RB4005)
- REEBOK Safety Shoe, 8, M, Black, Composite, PR (RB4144)
- Reebok Foot Protection