Shop All Steel Toe Shoes
Reebok
Size 13W Men's Athletic Shoe Alloy Work Shoe, Black
Mfr # RB4041
Zoro # G6295287
product price: $109.99
/pr
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Athletic Shoe
- Gender Men's
- Width W
- Upper Color Black
- Upper Boot Material Man Made
Product Information
- Brand Reebok
- MFR # RB4041
- Zoro # G6295287
- UPC # 690774386242
- Country of Origin Cambodia
- Category Steel Toe Shoes
Dimensions
Size | 13 |
Width | W |
Footwear Width | W |
Height | Low |
Heel Height | Less Than 1/2 in |
Size (PRINT) | 13 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number RB4041
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILL-ITS BY ERGODYNE XL Evaporative Cooling Vest, Lime (6685)
- ZORO SELECT Label, Personal Protection, 3-1/2 in H, PK5, HWL-535-753-5PK (HWL-535-753-5PK)
- RADIANS Radians C2(TM) Bi-Focal Safety Eyewear (C2-220)
- REVISION MILITARY Military Safety Glasses, Interchangeable Lenses Anti-Fog, Scratch-Resistant (4-0076-9814)
- REEBOK Size 8W Men's Athletic Shoe Alloy Work Shoe, Black (RB4041)
- REEBOK Sublite Series, Alloy Toe Athletic Work Shoe, Black, EH, Best Slip-Resistance, Men's Size 9M (RB4041)
- REEBOK Size 10-1/2 Men's Athletic Shoe Alloy Work Shoe, Black (RB4041)
- REEBOK Size 8 Men's Athletic High-Top Alloy Work Shoe, Blue (RB3400)
- REEBOK Size 13W Men's Athletic Shoe Alloy Work Shoe, Blue/Gray (RB4040)
- REEBOK Athletic WorkShoes, Black/Blue, 8M, PR (RB4830)
- REEBOK Athletic Shoe, M, 16, Black (RB4160)
- Reebok Steel Toe Shoes