Shop All Steel Toe Shoes
Reebok
Size 10 Men's Athletic Shoe Alloy Work Shoe, Gray
Mfr # RB3402
Zoro # G1619799
original price:
$123.05
6% off
new price: $114.99
/pr
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Athletic Shoe
- Gender Men's
- Width D
- Upper Boot Material Leather/Mesh
- Insulation Type None
Product Information
- Brand Reebok
- MFR # RB3402
- Zoro # G1619799
- UPC # 690774468443
- Country of Origin Cambodia
- Category Steel Toe Shoes
Dimensions
Size | 10 |
Width | D |
Footwear Width | D |
Heel Height | Less Than 1/2 in |
Height | Oxford |
Size (PRINT) | 10 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Gray, Width D, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number RB3402, Toe Cap Material Alloy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Safety Gloves, Grey/Hi-Vi/Red/White, XS, PR (4073W-XS (6))
- RADIANS Radians SV55 Class 2 Heavy Woven Two Tone Engineer Vest (SV55-2ZGD-L)
- SAFETY TECHNOLOGY INTERNATIONAL Break Glass Cover, Polycarbonate/Glass (STI-4130)
- FRED SILVER Glass Convex Security Mirror (CV-36)
- REEBOK Size 12 Men's Athletic Shoe Alloy Work Shoe, Gray (RB3402)
- REEBOK Size 11 Men's Athletic Shoe Alloy Work Shoe, Gray (RB3402)
- REEBOK Size 11 Men's Athletic Shoe Alloy Work Shoe, Gray (RB3402)
- REEBOK Work Shoes, 10-1/2, M, White, Steel, Men's, PR (RB4443)
- REEBOK Size 13W Men's Athletic Shoe Alloy Work Shoe, Black (RB4041)
- REEBOK Work Shoes, 11 Size, Black, Alloy, Mens, PR (RB4142)
- REEBOK Athletic Shoes, Sfty Toe, Blk/S, 6-1/2, PR (RB4895)
- Reebok Foot Protection