Shop All Steel Toe Shoes
Reebok
Safety Shoe, 11-1/2, W, Navy, Steel, PR
Mfr # RB308
Zoro # G8532227
product price: $99.99
/pr
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Static Dissipative Yes
- Manufacturers Suggested Sole Slip Rating Best
- Satra Slip Test Results- Dairy Tile Oily Not Tested
- Metatarsal System No
- Insulation Type None
Product Information
- Brand Reebok
- MFR # RB308
- Zoro # G8532227
- UPC # 690774466142
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Height | Oxford |
Heel Height | Less Than 1/2 in |
Footwear Width | W |
Size | 11 1/2 |
Width | W |
Size (PRINT) | 11 1/2 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Navy, Width W, Gender Women's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative Yes, Style Number RB308, Toe Cap Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFLEX BY ERGODYNE Wrist Support, 2XL, Left, Gray (4020)
- KLEENGUARD Particulate Respirator, N95, Gray, PK10 (54630)
- FLORSHEIM Oxford Shoes, Black, 8D, PR (FS2005)
- MAGID ROC GP110 Grey Nylon Blended Gloves with Full Black Micro Foam Nitrile Coating, 12PK (GP110-7)
- REEBOK Safety Shoe, 12, M, Navy, Steel, PR (RB308)
- REEBOK Safety Shoe, 7-1/2, M, Navy, Steel, PR (RB308)
- REEBOK Safety Shoe, 9, M, Navy, Steel, PR (RB308)
- REEBOK Athletic Wrk Shoe, 10-1/2, M, Men, Gry/Rd, PR (RB4005)
- REEBOK Athletic High-Top Shoe, W, 9 1/2, Black, PR (RB3400)
- REEBOK Work Shoes, 14, W, Black, Steel, Mens, PR (RB4093)
- MELLOW WALK SAFETY Size 10 Womens High Top Athletic Shoe Steel Work Shoe (486339BLK100)
- Reebok Foot Protection