Shop All Plain-Toe Work Boots and Shoes
Reebok
Hiking Boots, Composite, Mn, 12W, PR
Mfr # RB4333
Zoro # G5731801
original price:
$155.14
6% off
new price: $144.99
/pr
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Gender Men's
- Toe Type Composite
- Footwear Style Hiker Boot
- Insulated No
Product Information
- Brand Reebok
- MFR # RB4333
- Zoro # G5731801
- UPC # 690774170971
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 12 |
Footwear Width | W |
Height | 4 in |
Heel Height | Less Than 1/2 in |
Width | W |
Overall Height | 4 in |
Size (PRINT) | 12 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Metatarsal (MT 75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Scotch-Code Wire Marker Tape Refill, SDR, Legend 20 to 29, Preprinted, Self-Adhesive Attach, Pack 10 (SDR-20-29)
- SALISBURY Lineman Gloves Class 1, 14 Inch, PR (E114YB/10H)
- ZORO SELECT Splash Shield Starter Kit (4540LCM)
- FEDERAL SIGNAL Beacon Warning Sounder Light, Amber, LED (SLM500A)
- REEBOK Hiking Boots, Composite, Mn, 6M, PR (RB4333)
- REEBOK Work Boot, Comp Toe, 8In, Blk, 10W, PR (RB8874)
- REEBOK Athletic Shoe, W, 10, White (RB4442)
- REEBOK Work Boot, Comp Toe, 8In, Black, 12W, PR (RB8874)
- REEBOK Athletic Style Work Boots, Comp, Mn, 9M, PR (RB6765)
- REEBOK Athletic Shoe, W, 15, Black (RB3500)
- CAROLINA SHOE Work Boots, Mens, 9, D, Welted, 8inH, Black, PR (CA8823)
- Reebok Foot Protection