Shop All Steel Toe Shoes
Reebok
Athletic Work Shoe, 13, M, Men, Gray/Red, PR
Mfr # RB4005
Zoro # G2091699
product price: $114.95
/pr
Free Shipping & Returns
$114.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heel Height 1/2 in
- Style Number RB4005
- Conductive No
- Height Oxford
- Wide Toe Cap No
Product Information
- Brand Reebok
- MFR # RB4005
- Zoro # G2091699
- UPC # 690774361539
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Heel Height | 1/2 in |
Height | Oxford |
Size | 13 |
Footwear Width | M |
Width | M |
Size (PRINT) | 13 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Gray/Red, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number RB4005
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YOUNG BROS STAMP WORKS Number Set, 1/4 In. H, Steel, 30 to 39 (06103 30-39)
- ALTA Alta 039-50903 Navy Proline Knee Pads W-Buckle Fastening S (039-50903)
- 3M DBI-SALA D-Ring Extension Anchor, 1.5 ft, General Purpose, 310 lb Weight Capacity, Polyester Web, Yellow (1231117)
- FORMALDEHYDE EATER Formaldehyde Spill Kit (6901-005)
- REEBOK Athletic Work Shoe, 8-1/2, M, Men, Gry/Rd, PR (RB4005)
- REEBOK Athletic Work Shoe, 15, M, Men, Gray/Red, PR (RB4005)
- REEBOK Athletic Work Shoe, 14, W, Men, Gray/Red, PR (RB4005)
- REEBOK Athletic Style Work Shoes, Stl, 7-1/2M, PR (RB195)
- REEBOK Size 13 Men's Athletic High-Top Alloy Work Shoe, Blue (RB3400)
- REEBOK Size 10 Men's Athletic Shoe Alloy Work Shoe, Gray (RB3402)
- SKECHERS Athletic Work Shoes, 11, M, Gray, Womens, PR (76601 BKGY SIZE 11)
- Reebok Foot Protection