Shop All Plain-Toe Work Boots and Shoes
Reebok
Athletic Style Work Shoes, Comp, 9M, PR
Mfr # RB186
Zoro # G5655011
original price:
$106.99
6% off
new price: $99.99
/pr
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 9
- Material Upper: Leather; Lining: Nylon Mesh; Insole: Removable EVA Cushion Insert with Sponge Rubber Heel Wedge; Outsole: SureGrip Plus Rubber Outsole and EVA Cushion Midsole
- Gender Women's
- Toe Type Composite
Product Information
- Brand Reebok
- MFR # RB186
- Zoro # G5655011
- UPC # 690774163362
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 9 |
Footwear Width | M |
Heel Height | Less Than 1/2 in |
Width | M |
Size (PRINT) | 9 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size (PRINT) 9, Static Dissipative No, Style Number RB186
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Dot Placard Sign, 1993 3, Flammable Liq, Pk25 (DL40BTB25)
- GLOWSHIELD Class 3, Hi-Viz Orange Mesh Safety Vest, Size: Medium (SV713FO (M))
- CONDOR Antistatic Gloves, 2XL, Nylon/Carbon, PK12 (19L037)
- NMC Electrical Marker, 7200 Volts, Pk25 (JL2046O)
- REEBOK Athletic High-Top Shoe, M, 8, Black (RB113)
- REEBOK Work Boot, Comp Toe, 8In, Black, 13W, PR (RB8874)
- REEBOK Athltc Style Work Shoes, Comp, 7-1/2M, PR (RB186)
- REEBOK Athletic Shoe, W, 9, White (RB424)
- REEBOK Work Boots, Composite, Mn, 16M, PR (RB6750)
- REEBOK Sublite Cushion Work 13W Black, PR (RB4036)
- TIMBERLAND PRO Men PRO(R) Direct Attach 8" Waterproofof (TB038022242)
- Reebok Foot Protection