Shop All Composite Toe Boots and Shoes
Reebok
Athletic Style Work Shoes, Black, 9M, PR
Mfr # RB1062
Zoro # G9152026
product price: $124.95
/pr
Free Shipping & Returns
$124.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Black
- Waterproof No
- Metal Chip Resisting Sole No
Product Information
- Brand Reebok
- MFR # RB1062
- Zoro # G9152026
- UPC # 690774321250
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 9 |
Footwear Width | M |
Height | 3 in |
Heel Height | 1 in or Greater |
Width | M |
Overall Height | 3 in |
Size (PRINT) | 9 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number RB1062
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Barrier Tape, Woven, 2 In x 200 ft, Red (BW2RBK200-200)
- PANDUIT Large Handle Circuit Breaker Lockout Dev (PSL-CBL)
- PANDUIT Marker Plate, 316 Stainless, PK100 (MMP350-C316)
- MIGHTY LINE Floor marking, Black/Yellow, 2inx2in, Roll (MTH270)
- REEBOK Work Boot, Comp Toe, Black, 9W, PR (RB4555)
- REEBOK Size 10 Men's 6 in Work Boot Composite Work Boot, Black (RB6750)
- REEBOK Size 9-1/2W Men's Athletic High-Top Composite Work Shoe, Black (RB1067)
- REEBOK Athletic Shoe, W, 8, Gray, PR (RB316)
- REEBOK Athletic Shoe, W, 11 1/2, Black, PR (RB4310)
- REEBOK Work Boots, Composite, Men, 10.5, M, 6inH, PR (RB1007)
- HOSS BOOT CO Hoss Womens Reno Waterproof Composite T (20230)
- Reebok Foot Protection