Shop All Composite Toe Boots and Shoes
Reebok
Athletic Style Work Shoes, Black, 13W, PR
Mfr # RB4625
Zoro # G9151947
Free Shipping & Returns
$144.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Black
- Waterproof No
- Chemical Resisting Sole Yes
Product Information
- Brand Reebok
- MFR # RB4625
- Zoro # G9151947
- UPC # 690774325005
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 13 |
Footwear Width | W |
Heel Height | 1 in or Greater |
Height | 3 in |
Footwear Size | 13 |
Width | W |
Overall Height | 3 in |
Size (PRINT) | 13 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 13, Static Dissipative Yes, Style Number RB4625
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Danger Tag By The Roll, 6-1/4 x 3, PK250 (TAR148)
- CONDOR Wall Mounted Eyewash Station Stainless Steel (49EV56)
- MOON AMERICAN Fire Hose Cover, 32 In.L, 22 In.W, Red (139-29)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 9, PR (S18TAFGNT-9)
- REEBOK Athletic WorkShoes, Black, 10-1/2M, PR (RB4625)
- REEBOK Athletic Style Work Shoes, Black, 11M, PR (RB4625)
- REEBOK Athletic Style Work Shoes, Black, 11W, PR (RB4625)
- REEBOK Athletic Shoe, M, 7 1/2, Black, PR (RB423)
- REEBOK Athletic Shoe, M, 10, Black, PR (RB4310)
- REEBOK 12 Size Men's Athletic High-Top Composite Work Shoe , Navy (RB4133)
- CAROLINA SHOE Wrk Boots, Men, 12, EEE, Lea. Midso., 8inH, PR (CA9528)
- Reebok Composite Toe Boots and Shoes