Shop All Composite Toe Boots and Shoes
Reebok
Athletic Style Work Shoes, Black, 13M, PR
Mfr # RB4625
Zoro # G9151782
Free Shipping & Returns
$144.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Black
- Waterproof No
- Max. Heat Rating 100 Degrees F
Product Information
- Brand Reebok
- MFR # RB4625
- Zoro # G9151782
- UPC # 690774324848
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 13 |
Footwear Width | M |
Heel Height | 1 in or Greater |
Height | 3 in |
Footwear Size | 13 |
Overall Height | 3 in |
Width | M |
Size (PRINT) | 13 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 13, Static Dissipative Yes, Style Number RB4625
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die-Cut Refl. Number Label, 1, 3In H, PK5 (DWR-3-1-5)
- NMC Notice Not An Entrance Sign, N323A (N323A)
- ARCGUARD Arc Flash Faceshield with Hard Hat (H20HTHAT)
- ERGODYNE Orange Non-Certified X-Back Vest (8080BAX)
- REEBOK Athletic Style Work Shoes, Black, 12W, PR (RB4625)
- REEBOK Athletic Style Work Shoes, Black, 13W, PR (RB4625)
- REEBOK Athletic Style Work Shoes, Black, 11W, PR (RB4625)
- REEBOK Work Boots, Men, 8.5, W, Golden Tan, PR (RB4327)
- REEBOK Size 7 Women's Athletic High-Top Composite Work Shoe, Black (RB167)
- REEBOK Athletic Shoe, M, 16, Black (RB4050)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, W, 8 1/2, White, PR (1652-8.5W)
- Reebok Foot Protection