Shop All Composite Toe Boots and Shoes
Reebok
Athletic Style Work Shoes, Black, 12W, PR
Mfr # RB4625
Zoro # G9151931
Free Shipping & Returns
$144.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Black
- Waterproof No
- Upper Boot Material Leather/Mesh
Product Information
- Brand Reebok
- MFR # RB4625
- Zoro # G9151931
- UPC # 690774324992
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 12 |
Footwear Width | W |
Heel Height | 1 in or Greater |
Height | 3 in |
Footwear Size | 12 |
Width | W |
Overall Height | 3 in |
Size (PRINT) | 12 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 12, Static Dissipative Yes, Style Number RB4625
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Climbing White Vented Safety Helmet - Type 2, Class C, Type 2, Class C (48-73-1300)
- ZORO SELECT Flagging Tape, White, 300 ft x 1-3/16 In (1EC24)
- RED KAP Ls Hi-Vis Yellow Workshirt, XL (SS14YE LN XL)
- SALISBURY Coverall, 3XL, Cotton/Nylon, Gray/Red (ACCA12RG3X)
- REEBOK Athletic Style Work Shoes, Black, 13W, PR (RB4625)
- REEBOK Athletic Style Work Shoes, Black, 11M, PR (RB4625)
- REEBOK Athletic WorkShoes, Black, 10-1/2M, PR (RB4625)
- REEBOK Size 8-1/2 Men's 8" Work Boot Composite Work Boot, Desert Tan (RB8894)
- REEBOK Athletic Shoe, W, 15, Black, PR (RB4450)
- REEBOK Work Boots, 11-1/2 Sz, Blk, 4 in. H, Mens, PR (RB4555)
- WOLVERINE Size 7 Men's 6 in Work Boot Composite Work Boots, Brown (W211099)
- Reebok Foot Protection