Shop All Steel Toe Shoes
Reebok
Athletic Shoe, W, 7 1/2, Black, PR
Mfr # RB211
Zoro # G8352654
Free Shipping & Returns
$84.23
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Safety Criteria Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Heat-Resistant, Metal Chip-Resistant Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
- Upper Color Black, Gray
- Liner Material Nylon
- Predominant Footwear Color Black
- Upper Material Mesh
Product Information
- Brand Reebok
- MFR # RB211
- Zoro # G8352654
- UPC # 690774461680
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Footwear Width | W |
Size | 7 1/2 |
Width | W |
Size (PRINT) | 7 1/2 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Gray, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size (PRINT) 7 1/2, Static Dissipative No, Style Number RB211, Toe Cap Material Steel, Manufacturers Suggested Sole Slip Rating Best
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRAEGER Detector Tube, Methylene Chloride, PK10 (8103591)
- MSA SAFETY Visor, Clear, Propionate, 17InW, 7-1/2InH (10115855)
- PIP Seamless Knits for General Duty, L, PK12 (34-500/L)
- LACROSSE ZXT Knee Boot 16" Black Foam, 6, PR (189010-6)
- REEBOK Athletic Shoe, M, 10, Black, PR (RB211)
- REEBOK Athletic Shoe, W, 6, Black, PR (RB211)
- REEBOK Athletic Shoe, M, 6 1/2, Black, PR (RB211)
- REEBOK Work Shoes, 10-1/2, M, Navy, Alloy, Mens, PR (RB4043)
- REEBOK Size 8 Women's Athletic Shoe Alloy Work Shoe, Black (RB460)
- REEBOK Athletic Shoe, M, 11, Black, PR (RB2211)
- KEEN Size 11-1/2 Men's Hiker Shoe Steel Work Shoe, Shitake/Rust (1023268)
- Reebok Steel Toe Shoes