Shop All Composite Toe Boots and Shoes
Reebok
Athletic Shoe, W, 12, Black, PR
Mfr # RB4310
Zoro # G8643894
product price: $119.99
/pr
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Black/Gray
- Waterproof No
- ASTM Footwear Class F2413-11
Product Information
- Brand Reebok
- MFR # RB4310
- Zoro # G8643894
- UPC # 690774486249
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 12 |
Footwear Width | W |
Height | 3 in |
Heel Height | Less Than 1/2 in |
Footwear Size | 12 |
Size (PRINT) | 12 |
Overall Height | 3 in |
Width | W |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Gray, Width W, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number RB4310
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OBERON Safety Goggles, Clear Anti-Fog, Chemical-Resistant Lens, Chemical Resistant Series (7005)
- LYLE Safety Sign, Hazardous Noise Area, 14in.W (U4-1375-RD_14X10)
- BRADY Caution Sign, 10 in Height, 14 in Width, Plastic, Rectangle, English (131976)
- AVON PROTECTION Buckle, PK5 (70501-160)
- REEBOK Athletic Shoe, M, 10 1/2, Black, PR (RB4310)
- REEBOK Athletic Shoe, M, 11, Black, PR (RB4310)
- REEBOK Athletic Shoe, M, 10, Black, PR (RB4310)
- REEBOK Size 8-1/2 Men's 8" Work Boot Composite Work Boot, Desert Tan (RB8894)
- REEBOK Athletic Style Work Shoes, Black, 13W, PR (RB4625)
- REEBOK Athletic Shoe, W, 9 1/2, Black (RB4050)
- ARIAT Athletic Shoe, C, 8 1/2, Black, PR (10040324)
- Reebok Composite Toe Boots and Shoes