Shop All Composite Toe Boots and Shoes
Reebok
Athletic Shoe, W, 11 1/2, Black
Mfr # RB4050
Zoro # G2041904
original price:
$123.04
6% off
new price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Black
- Waterproof No
- Insole Material Memory Foam
Product Information
- Brand Reebok
- MFR # RB4050
- Zoro # G2041904
- UPC # 690774502178
- Country of Origin Cambodia
- Category Composite Toe Boots and Shoes
Dimensions
Size | 11 1/2 |
Footwear Width | W |
Size (PRINT) | 11 1/2 |
Width | W |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Non Metallic Upper Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No, Style Number RB4050, Toe Cap Material Composite, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINGERS GLOVES Gloves® Rescue Hi-Vis S (347-08)
- ZORO SELECT Overboot, Mens, XL, Pull On, Yllw, Latex, PR (9759100)
- ZORO SELECT Taffeta Flagging Tape, Red Glo, 150 ft (TFRG-200)
- JACKSON SAFETY Face Shields Cap Adapters - Non-Slotted - Coil Spring Attachment (14945)
- REEBOK Athletic Shoe, W, 10, Black (RB4050)
- REEBOK Athletic Shoe, M, 11, Black (RB4050)
- REEBOK Athletic Shoe, M, 15, Black (RB4050)
- REEBOK Athletic Shoe, M, 6, Pink, PR (RB212)
- REEBOK 8 Size Men's Athletic High-Top Composite Work Shoe , Black (RB4132)
- REEBOK Athletic Shoe, M, 11, Black, PR (RB4450)
- GEORGIA BOOT Size 6 Alloy Alloy Toe Boots, Brown (GB00556 M 060)
- Reebok Composite Toe Boots and Shoes