Shop All Plain-Toe Work Boots and Shoes
Reebok
Athletic Shoe, W, 11 1/2, Black
Mfr # RB4035
Zoro # G7741313
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Gender Men's
- Toe Type Plain
- Footwear Style Athletic Shoe
- Insulated No
Product Information
- Brand Reebok
- MFR # RB4035
- Zoro # G7741313
- UPC # 690774479234
- Country of Origin Cambodia
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 11 1/2 |
Footwear Width | W |
Width | W |
Size (PRINT) | 11 1/2 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size (PRINT) 11 1/2, Static Dissipative Yes, Style Number RB4035
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Chesapeake Plain-Toe PVC Work Boots, Waterproof, Black, Size 13 (8677533)
- LINCOLN ELECTRIC Welding Jacket (K4690-L)
- CONDOR High Visibility Vest, Orange/Red, L (53YM74)
- SIGNMISSION Safety Sign, OSHA Notice, 14" Height, Aluminum, Before You Lift Remember Over Sign, Portrait (OS-NS-A-1014-V-10332)
- REEBOK Athletic Shoe, W, 13, Black (RB4035)
- REEBOK Athletic Shoe, M, 12, Black (RB4035)
- REEBOK Work Boots, Composite, Mn, 18M, PR (RB6750)
- REEBOK Athletic Shoe, W, 9 1/2, White (RB4442)
- REEBOK Work Boot, Comp Toe, 8In, Black, 13W, PR (RB8874)
- REEBOK Hiking Boots, Composite, Mn, 6M, PR (RB4333)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Waterproof Moc-Toe Work Boot (GB00475 M 120)
- Reebok Foot Protection