Shop All Steel Toe Shoes
Reebok
Athletic Shoe, M, 16, Black
Mfr # RB4160
Zoro # G200002528
original price:
$106.99
6% off
new price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Lace Up
- Footwear Closure Type Lace Up
- Toe Type Composite
- Metatarsal Guard No
- Max. Heat Rating 250 Degrees F
Product Information
- Brand Reebok
- MFR # RB4160
- Zoro # G200002528
- UPC # 690774510555
- Country of Origin Cambodia
- Category Steel Toe Shoes
Dimensions
Size | 16 |
Footwear Width | M |
Width | M |
Size (PRINT) | 16 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Non Metallic Upper Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 16, Static Dissipative No, Style Number RB4160, Toe Cap Material Composite, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Level 4 Cut Resistant Nitrile Dipped Gloves - Small (48-22-8945)
- MCR SAFETY Glasses, Klondike 4 Black Frame Gray Lens, 12PK (KD412)
- INDUSTRIAL SCIENTIFIC Sampling Tubing Kit, 1/8 in. x 60 ft. (18109206-60)
- MAGID DROC 13Gauge Hyperon Polyurethane Palm Coated Work Gloves Cut Level A5 (GPD591-9)
- REEBOK Athletic Shoe, M, 10, Black (RB4160)
- REEBOK Work Shoes, 9 Size, Black, Alloy, Mens, PR (RB4142)
- REEBOK Safety Shoe, 7-1/2, M, Navy, Steel, PR (RB308)
- REEBOK Athletic Shoes, Steel Toe, Navy, 6W, PR (RB1975)
- REEBOK Size 8 Women's Athletic Shoe Alloy Work Shoe, Black (RB460)
- REEBOK Athletic Work Shoes, Stl, Blk, 11-1/2M, PR (RB1910)
- TIMBERLAND PRO Work Shoes, Alloy, Womens, 9.5M, Brown, PR (63189)
- Reebok Foot Protection