Shop All Plain-Toe Work Boots and Shoes
Reebok
Athletic Shoe, M, 12, Black
Mfr # RB4035
Zoro # G7741219
original price:
$112.34
6% off
new price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Midsole Material EVA
- Waterproof No
- Completely Non Metallic Yes
- Oil Resisting Sole Yes
- Insulated No
Product Information
- Brand Reebok
- MFR # RB4035
- Zoro # G7741219
- UPC # 690774479036
- Country of Origin Cambodia
- Category Plain-Toe Work Boots and Shoes
Dimensions
Footwear Width | M |
Size | 12 |
Width | M |
Size (PRINT) | 12 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 12, Static Dissipative Yes, Style Number RB4035, Toe Cap Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Yield Traffic Sign, 36 in H, 36 in W, Aluminum, Triangle, English, R1-2-36HA (R1-2-36HA)
- CELLUCAP Bouffant Cap, 24in dia, Polyprop, Ble, PK100 (BIX4BBLM)
- BULLARD Bib Hood, Tychem QC(R) (20TJN)
- ERGO ADVANTAGE SAFE-FLEX Interlocking Antifatigue Mat Tile, Vinyl, 18 in Long x 18 in Wide, 1 in Thick, 10 PK (A1B)
- REEBOK Athletic Shoe, W, 11 1/2, Black (RB4035)
- REEBOK Athletic Shoe, W, 13, Black (RB4035)
- REEBOK Athletic High-Top Shoe, M, 8, Black (RB113)
- REEBOK Boots, 11, W, Brown, Plain, PR (RB8281)
- REEBOK Work Boots, Composite, Mn, 17W, PR (RB6750)
- REEBOK Athltc Style Work Shoes, Comp, 8-1/2M, PR (RB186)
- GEORGIA BOOT Georgia Boot Athens SuperLyte Waterproof Work Chelsea Boot (GB00548 W 115)
- Reebok Foot Protection