Shop All Composite Toe Boots and Shoes
Reebok
Athletic Shoe, M, 11, Black, PR
Mfr # RB4310
Zoro # G8644034
product price: $119.99
/pr
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Black/Gray
- Waterproof No
- Insole System Removable
Product Information
- Brand Reebok
- MFR # RB4310
- Zoro # G8644034
- UPC # 690774486096
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 11 |
Footwear Width | M |
Heel Height | Less Than 1/2 in |
Height | 3 in |
Overall Height | 3 in |
Width | M |
Size (PRINT) | 11 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Gray, Width M, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number RB4310
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAIMAN Cold Protection Gloves, Heatrac Lining, L (1352-5)
- TINGLEY Steplite X Steel-Toe Rubber Boots, Cleated Sole, 15 in H, Knee, Yellow/Navy, Men's, Size 10 (77253)
- AS SEEN ON TV SLIM MINT WALLET BLACK 1PK (16951-8)
- PIP Ironcat 30in Cotton Jacket w/ Reflective Stripes, Hi-Vis Orange, XL (7060/XL)
- REEBOK Athletic Shoe, W, 12, Black, PR (RB4310)
- REEBOK Athletic Shoe, M, 10, Black, PR (RB4310)
- REEBOK Athletic Shoe, W, 11 1/2, Black, PR (RB4310)
- REEBOK Work Boots, 13 Sz, Blk, Hiker Low, Mens, PR (RB4555)
- REEBOK 6-Inch Work Boot, W, 9 1/2, Tan, PR (RB438)
- REEBOK Work Boot, Comp Toe, Black, 9W, PR (RB4555)
- ROYER 6-Inch Work Boot, M, 9, Brown, PR (5628AG)
- Reebok Foot Protection