Shop All Plain-Toe Work Boots and Shoes
Reebok
Athletic High-Top Shoe, M, 8, Black
Mfr # RB113
Zoro # G7743623
original price:
$69.54
6% off
new price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical Hazard Rated Yes
- Manufacturers Suggested Sole Slip Rating Best
- Footwear Closure Type Lace Up
- Gender Women's
- CSA Footwear Standard Not Specified
Product Information
- Brand Reebok
- MFR # RB113
- Zoro # G7743623
- UPC # 690774425576
- Country of Origin Cambodia
- Category Plain-Toe Work Boots and Shoes
Dimensions
Footwear Width | M |
Size | 8 |
Width | M |
Size (PRINT) | 8 |
Description
Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number RB113
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETYPOSTER.COM Safety Poster, Carry It Low And Keep, ENG (P0612)
- PROFLEX BY ERGODYNE Elbow Support, Pull-Over, M, Black (500)
- BOWMAN DISPENSERS Bulk Dispenser - Triple (BK006-0111)
- THOROGOOD SHOES Size 9-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (804-4200 9.5EE)
- REEBOK Hiking Boots, Composite, Mn, 12W, PR (RB4333)
- REEBOK Athl Work Shoe, Comp Toe, Brw, 9-1/2W, PR (RB1870-9.5W)
- REEBOK Athletic Shoe, W, 10, White (RB4442)
- REEBOK Hiking Boots, Composite, Mn, 6M, PR (RB4333)
- REEBOK Athltc Style Work Boots, Comp, 8-1/2M, PR (RB6765)
- REEBOK Boots, 11, W, Brown, Plain, PR (RB8281)
- SKECHERS Athletic Shoes, 10-1/2, D, Black, Plain, PR (77040 -BLK 10.5)
- Reebok Plain-Toe Work Boots and Shoes