Shop All Record Keeping Journals & Forms
Rediform
Purchase Order Book, 8.5 x 11, Letter, 3-Part Carbonless, 50 Sets/Book
Mfr # 1L147
Zoro # G4070079
product price: $23.19
/ea
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 1.279 lbs
- Material Flexible
- Features 17 Lines
- Color White
- Number of Duplicates Three-Part Carbonless
Product Information
- Brand Rediform
- MFR # 1L147
- Zoro # G4070079
- UPC # 77925011473
- Country of Origin Canada
- Category Record Keeping Journals & Forms
Dimensions
Form Size | 8.5 x 11 |
Details
Weight | 1.279 lbs |
Material | Flexible |
Features | 17 Lines |
Color | White |
Number of Duplicates | Three-Part Carbonless |
Paper Color | Yellow; Pink |
Number of Sheets | 1 Form per Page |
Style | Forms |
Product Type | Invoice/Receipt |
Number of Forms | 50 |
Format Indicator | Pad |
Number of Entry Lines | 17 |
Numbering Color | Blue; Red |
Print and Ruling Color | Blue |
Principal Heading(s) | Purchase Order |
Numbering | Preprinted Top (Original); Write-In Top (Copy) |
Punching | Bottom: Two-Hole |
Binding Type | Stapled; Taped |
Dated/Undated | Undated |
Forms per Pad/Book | 50 |
Description
Rediform® Purchase Order Book, 8 1/2 x 11, Letter, Three-Part Carbonless, 50 Sets/Book
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Lumber Crayon, Large Tip, Orange Sherbet Color Family, Clay, 12 PK (82336)
- BRECKNELL Electronic Counting Scale 60 lb. Capacity, Gray (B140)
- UNIVERSAL Rubber Band, 3-1/2 In., Sz 64, Beige, PK320 (UNV00164)
- BSC PREFERRED 8 x 8 x 3'' Flat Corrugated Boxes, 25PK (S-4589)
- REDIFORM Form, Billoflading, Snap-Away Pk (RED44301)
- REDIFORM Book, Rcpt, Money, Trp200 (8L818)
- REDIFORM Material Requisition Book, Two-Part Carbonless, 7.88 x 4.25, 1/Page, 50 Forms (1L114)
- REDIFORM Book, Sales Carbonless Dup (5L240)
- REDIFORM Book, Money Rceipt, 3Pt, Wht (RED8L808R)
- REDIFORM Book, Sales Carbonless Tri (5L350)
- ADAMS DC4705 4 3/16in x 7 3/16in 2-Part Carbonless Sales Order Book (559DC4705)
- Rediform Record Keeping Journals & Forms