Shop All Record Keeping Journals & Forms
Rediform
Delivery Receipt Book, 50 Sets
Mfr # 6L614
Zoro # G7486020
product price: $7.85
/ea
Sold in multiples of 2 for $15.70
$15.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Forms
- Number of Sheets 1 Form per Page
- Paper Color Canary
- Number of Duplicates Three-Part Carbonless
- Number of Forms 50
Product Information
- Brand Rediform
- MFR # 6L614
- Zoro # G7486020
- UPC # 077925016140
- Country of Origin Canada
- Category Record Keeping Journals & Forms
Dimensions
Form Size | 6.38 x 4.25 |
Details
Item | Delivery Receipt Book,50 Sets |
Style | Forms |
Number of Sheets | 1 Form per Page |
Paper Color | Canary |
Number of Duplicates | Three-Part Carbonless |
Number of Forms | 50 |
Number of Entry Lines | 8 |
Product Type | Shipping/Receiving |
Punching | Top: One-Hole |
Format Indicator | Book |
Principal Heading(s) | Delivery Receipt |
Print and Ruling Color | Purple |
Numbering Color | Purple; Red |
Forms per Pad/Book | 50 |
Dated/Undated | Undated |
Numbering | Preprinted Top (Original); Write-In Top (Copy) |
Binding Type | Sewn; Stapled |
Description
Delivery Receipt Book,50 Sets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINDWARE KEVA® Structures (MWA50089)
- UNIVERSAL Economy Boxes, 12x15x9-7/8, White, PK10 (UNV25223)
- AVERY Pocket, Binder, Poly, Clr, PK5 (75243)
- BOORUM & PEASE Book, Rcrd, 12.5X8, Grn (BOR6718500R)
- REDIFORM Book, Sales Carbonless Tri (5L528)
- REDIFORM Telephone Message Book, 2 Part Carbonless (50-076)
- REDIFORM Book, Sales Carbonless Dup (5L240)
- REDIFORM Gift Cert Form with Envelopes, PK25 (98002)
- REDIFORM Money Receipt Book, Carbonless Triplicate (8L808R)
- REDIFORM Granite Series Record Books, Blue (RED56031)
- TOPS Credit Card Slip, 7-7/8 x 3-1/4, PK100 (TOP38538)
- Rediform Record Keeping Journals & Forms