Shop All Record Keeping Journals & Forms
Rediform
Book, Sales Carbonless Dup
Mfr # 5L527
Zoro # G5023089
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Forms
- Paper Color Yellow
- Features 12 Lines
- Number of Sheets 1 Form per Page
- Number of Duplicates Two-Part Carbonless
Product Information
- Brand Rediform
- MFR # 5L527
- Zoro # G5023089
- UPC # 077925015273
- Country of Origin Canada
- Category Record Keeping Journals & Forms
Dimensions
Form Size | 4.25 x 6.38 |
Details
Item | Book,Sales Carbonless Dup |
Style | Forms |
Paper Color | Yellow |
Features | 12 Lines |
Number of Sheets | 1 Form per Page |
Number of Duplicates | Two-Part Carbonless |
Forms per Pad/Book | 50 |
Punching | Bottom: Two-Hole |
Format Indicator | Pad |
Numbering | Preprinted Top (Original); Write-In Top (Copy) |
Number of Entry Lines | 12 |
Print and Ruling Color | Blue |
Dated/Undated | Undated |
Number of Forms | 50 |
Product Type | Invoice/Receipt |
Numbering Color | Blue; Red |
Binding Type | Stapled; Taped |
Description
Book,Sales Carbonless Dup
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERVISION Magnetic SmartBox Organizer, 9 x 4, Black (SM010101)
- FELLOWES Cover, Presentation, Clear Pk (FEL52309)
- SHOPTOUGH Bulk Bags, 165 g/sq m, White, PK 5 (228291)
- GEARWRENCH Electrical Wire Stripper and Crimper (2162D)
- REDIFORM Money Receipt Book, 3 Part (S16444W-CL)
- REDIFORM Book, Detail Voicemail Log, White (51113)
- REDIFORM Pad, Gum, Computa'N, Ltr, Grn Pk (RED42382)
- REDIFORM Form, JobWorkOrderBlack, White (4L456)
- REDIFORM Book, Rcpt, Money, Trp200 (8L818)
- REDIFORM Office 4L456 5 1/2'' x 8 1/2'' 2-Part Carbonless Job Work Order Book with 50 Sheets (328RED4L456)
- REDIFORM Purchase Order Book, Two-Part Carbonless, 7 x 2.75, 4/Page, 400 Forms (1L176)
- Rediform Record Keeping Journals & Forms