Shop All Dividers & Tabs
Redi-Tag
Side Tab, 11-20, White, PK104
Mfr # 31002
Zoro # G4696310
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 0.44"
- Color White
- Features Preprinted Numeric Tabs—Indexed from 11 to 20.
- Tab Cuts Visible 1/12-Cut
- Type Index Tabs
Product Information
- Brand Redi-Tag
- MFR # 31002
- Zoro # G4696310
- UPC # 012534310029
- Country of Origin United States
- Category Dividers & Tabs
Dimensions
Width | 0.44" |
Details
Item | Side Tab,11-20,White,PK104 |
Color | White |
Features | Preprinted Numeric Tabs—Indexed from 11 to 20. |
Index Tabs - Item | File Inserts/Tabs |
Tab Cuts Visible | 1/12-Cut |
Type | Index Tabs |
Tab Material | Plastic |
Description
Side Tab,11-20,White,PK104, Package Quantity 104
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U-MARK M5 Perm Marker 5mm 5/8 Black Hvy dty 12/cs (10550)
- ALLIANCE Rubberbands, Red, PK48 (00699)
- RUBBERMAID COMMERCIAL File, Wall, Magnetic, Cl (65986)
- CARDINAL Table of Contents Index Dividers, 1-5, White, Pk24 (60533)
- REDI-TAG Redi-Tag® Permanent Write-On Index Tabs, 7/16" x 1", White, 104 Tabs/Pack (31000)
- REDI-TAG Side Tab, A-Z, White, PK104 (31005)
- REDI-TAG Tab, Lsr, Perm, We, Bulk, 675 Pk (RTG39000)
- REDI-TAG Tab, Index, Write-On, 104Ct Pk (RTG31000)
- REDI-TAG Laser Tab, 1-1/8 in., White, PK375 (39017)
- REDI-TAG Index, Tab, Laser, We, 375Ct Pk (RTG39017)
- UNIVERSAL Insertable Tab Index, 5-Tab, 11 x 8.5, Buff, PK24 (UNV20830)
- Redi-Tag Dividers & Tabs