Shop All Sticky Notes
Redi-Tag
Refill, Sign Here, 6/Bx, Red, PK6
Mfr # 91002
Zoro # G5426325
product price: $25.19
/pk 6, $4.20/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 3/4" x 9/16"
- Legend SIGN HERE
- Color Red
- Weight 0.204 lbs
- Width 1 3/4"
Product Information
- Brand Redi-Tag
- MFR # 91002
- Zoro # G5426325
- UPC # 012534910021
- Country of Origin United States
- Category Sticky Notes
Dimensions
Size | 1 3/4" x 9/16" |
Width | 1 3/4" |
Overall Width | 1.75" |
Overall Height | 0.56" |
Height | 9/16" |
Details
Item | Page Flags |
Legend | SIGN HERE |
Color | Red |
Weight | 0.204 lbs |
Features | Reusable/Repositionable, Roll Dispenser Refill |
Paper Weight | 0.204 lbs |
Description
Refill,Sign Here,6/Bx,Red,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOY TIME 96-piece Toy Time Alphabet Foam Puzzle, Pop-Out Letters and Numbers, Floor Playmat, Toddlers/Infants (516803IYL)
- ZORO SELECT Shipping Box, 24x16x16 in (55NN18)
- BIC Round Stic Xtra Life Stick BP Pen, 1.2mm, Blue Ink, Gray Barrel, PK240 (GSM240BE)
- TARIFOLD Desk Stand Starter Set, 10 Pockets, Gray (TD271)
- REDI-TAG Flag, Redi-Tag, Red, PK300 (20022)
- REDI-TAG Arrow Page Flags Dispenser, 120, Red (71024)
- REDI-TAG Flag, Reditag, Page, Ast, PK50 (76820)
- REDI-TAG Blank Tab, Write-On, White, PK416 (31010)
- REDI-TAG Flag, SignHere, Dispenser, Yellow, PK120 (81014)
- REDI-TAG Flag, ReversibleSignHere, Red, PK120 (81054)
- POST-IT Sticky Notes, 3x3 In., Yellow, PK18 (654-14+4YW)
- Redi-Tag Sticky Notes