Shop All Dividers & Tabs
Redi-Tag
Printable Index Tabs, 2 in., PK300
Mfr # 39170
Zoro # G4178225
product price: $45.79
/pk 300, $0.15/ea
$45.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Laser Compatible
- Material Plastic
- Color White
- Weight 0.322 lbs
- For Use With Laser Printers
Product Information
- Brand Redi-Tag
- MFR # 39170
- Zoro # G4178225
- UPC # 012534391707
- Country of Origin United States
- Category Dividers & Tabs
Dimensions
Width | 2" |
Details
Item | Printable Index Tabs,2 in.,PK300 |
Features | Laser Compatible |
Material | Plastic |
Color | White |
Weight | 0.322 lbs |
For Use With | Laser Printers |
Index Tabs - Item | File Inserts/Tabs |
Tab Cuts Visible | 1/5-Cut |
Type | Index Tabs |
Description
Package Quantity 300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Labels, "Corrosive", 4" x 4, Black/White, 500/Roll (DL5750)
- XEROX XEROX VERSALINK C7020/C7025/C7030 MAGENTA (106R03739)
- MEAD Hardbound Business Notebook Letter, Black (MEA06100)
- UNI-BALL Refill for uni-ball Signo Gel 207 Pens, Medium Point, Blue Ink, PK2 (71207PP)
- REDI-TAG Laser Tab, 1-1/8 in., White, PK375 (39017)
- REDI-TAG Redi-Tag Corporation 33117 1.13 in. Laser Printable Index Tabs; White (33117)
- REDI-TAG Tab, Index, Laser, Ast, 375Ct Pk (RTG39020)
- REDI-TAG Tab, Alphabet, A-Z, Side, We Pk (RTG31005)
- REDI-TAG Refill, Tab, Lsr, Asst, 100 Pk (RTG33120)
- REDI-TAG Tab, Lsr, Perm, We, Bulk, 675 Pk (RTG39000)
- AVERY DENNISON Avery Legal Exhibit Alphabetical Side Tab Divider, A to Z, 8.5"x11", 1 Tab/25 Sets, White/White (1370)
- Redi-Tag Dividers & Tabs