Shop All Sticky Notes
Redi-Tag
Flag, SignHere, Dispenser, Red, PK120
Mfr # 81024
Zoro # G6360308
product price: $6.15
/pk 120, $0.05/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 3/4" x 9/16"
- Legend SIGN HERE
- Color Red
- Application Book, Page Marker, Document, Catalog
- Paper Weight 0.113 lbs
Product Information
- Brand Redi-Tag
- MFR # 81024
- Zoro # G6360308
- UPC # 012534810246
- Country of Origin United States
- Category Sticky Notes
Dimensions
Size | 1 3/4" x 9/16" |
Overall Height | 0.56" |
Overall Width | 1.75" |
Details
Item | Flag,SignHere,Dispenser,Red,PK120 |
Legend | SIGN HERE |
Color | Red |
Application | Book, Page Marker, Document, Catalog |
Paper Weight | 0.113 lbs |
Features | Refillable Roll Dispenser, Reusable/Repositionable |
Dispenser | Refillable Roll Dispenser |
Description
Flag,SignHere,Dispenser,Red,PK120, Package Quantity 120
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Pressboard Folder, Fastener, Letter, 2/5 Cut, Brown, PK50 (14880)
- TAPECASE Shipping Labels, 4 In. H, 4 In. W, PK50 (16U994)
- ZORO SELECT Flat Corrugated Boxes, 16" x 14" x 4", Kraft, 25/Bundle (11R390)
- CURIOSITYCURIOSIDAD Horse Walking Cane White (CU2184085)
- REDI-TAG Arrow Page Flags Dispenser, 120, Red (71024)
- REDI-TAG Flag, SignHere, Assorted, PK126 (72020)
- REDI-TAG Arrow Message Page Flags in Dispenser, Please Initial, Mint, PK120 (81114)
- REDI-TAG Flag, Redi-Tag, Red, PK300 (20022)
- REDI-TAG Flag, SignHere, Dispenser, Blue, PK120 (81034)
- REDI-TAG Flag, MiniArrows, Assorted, PK154 (72001)
- 3M Post-it, Recycled Notes In Bali Colors, Lined, 4 X 6, 3PK (6603SSNRP)
- Redi-Tag Sticky Notes