Shop All Sticky Notes
Redi-Tag
Flag, SignHere, Assorted, PK126
Mfr # 72020
Zoro # G6360369
product price: $3.95
/pk 126, $0.03/ea
Sold in multiples of 2 for $7.90
$7.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Legend SIGN HERE
- Size 1 1/4" x 5/16"
- Height 5/16"
- Overall Width 1.75"
Product Information
- Brand Redi-Tag
- MFR # 72020
- Zoro # G6360369
- UPC # 012534720200
- Country of Origin United States
- Category Sticky Notes
Dimensions
Size | 1 1/4" x 5/16" |
Height | 5/16" |
Overall Width | 1.75" |
Width | 1 1/4" |
Overall Height | 0.56" |
Details
Item | Page Flags |
Color | Assorted |
Legend | SIGN HERE |
Weight | 0.024 lbs |
Features | Reusable/Repositionable |
Paper Weight | 0.024 lbs |
Assortment Colors | Blue; Mint; Red; Yellow |
Description
Flag,SignHere,Assorted,PK126, Package Quantity 126
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NINJAFLEX Filament Spool, 1.75mm, TPE, Water (3DNF0817505)
- ZORO SELECT 13" x 13" Reclosable Poly Bags, 2.75 mil, Clear, PK 250 (55NK55)
- MINIGRIP Reclosable Poly Bag Zipper Seal 7" x 5", 2 mil, Clear, Pk1000 (MGRL2P0507)
- ZORO SELECT Flat Corrugated Boxes, 8" x 8" x 2", Kraft, 25/Bundle (55VM57)
- REDI-TAG Flag, Bulk Smal 3600Pk, Ast Pk (RTG20205)
- REDI-TAG Flag, SignHere, Dispenser, Yellow, PK120 (81014)
- REDI-TAG Arrow Message Page Flags in Dispenser, Please Initial, Mint, PK120 (81114)
- REDI-TAG Arrow Page Flags Dispenser, 120, Red (71024)
- REDI-TAG Self-Stick Notes, 1 1/2 x 2, Neon, 100-Sheet Pads, PK12 (23701)
- REDI-TAG Flag, MiniArrows, Assorted, PK154 (72001)
- POST-IT Pop-up 3 x 3 Note Refill, Miami, 90/Pad, PK6 (R330-6SSMIA)
- Redi-Tag Sticky Notes