Shop All Sticky Notes
Redi-Tag
Flag, Redi-Tag, Red, PK300
Mfr # 20022
Zoro # G6360405
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1" x 3/16"
- Weight 0.032 lbs
- Height 3/16"
- Overall Height 0.19"
- Features Reusable/Repositionable
Product Information
- Brand Redi-Tag
- MFR # 20022
- Zoro # G6360405
- UPC # 012534200221
- Country of Origin United States
- Category Sticky Notes
Dimensions
Size | 1" x 3/16" |
Height | 3/16" |
Overall Height | 0.19" |
Width | 1" |
Overall Width | 1" |
Details
Item | Page Flags |
Color | Red |
Weight | 0.032 lbs |
Features | Reusable/Repositionable |
Paper Weight | 0.032 lbs |
Description
Flag,Redi-Tag,Red,PK300, Package Quantity 300
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUELINE Pets Collection Monthly Desk Pad, 22 x 17, Puppies, 2020 (C194116)
- UNIVERSAL ONE File Jacket 8-1/2 x 11", 1" Expansion, Manila, Pk50 (UNV73500)
- IDL PACKAGING 5/8" Polyester Strapping Kit, 200 Ft. Tensioner/Sealer (BM.PSK.58.200)
- COOLCRAFTS Mesh Three-Pack Wall Files with Hanger; Letter; Black (CO883733)
- REDI-TAG Flag, Redi-Tag, Assortedt, PK240 (20202)
- REDI-TAG Flag, SignHere, Assorted, PK126 (72020)
- REDI-TAG Arrow Message Page Flags in Dispenser, Please Initial, Mint, PK120 (81114)
- REDI-TAG Pad, Self-Stick Notes, Assorted, PK12 (26704)
- REDI-TAG Flag, ReversibleSignHere, Red, PK120 (81054)
- REDI-TAG Flag, Notarize, Silver, PK120 (60435)
- POST-IT Flag, Tab Dispensr, Assorted, PK100 (686-RALY)
- Redi-Tag Sticky Notes