Shop All Sticky Notes
Redi-Tag
Flag, MiniArrows, Assorted, PK154
Mfr # 72001
Zoro # G6360378
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 1/4" x 5/16"
- Color Assorted
- Paper Weight 0.027 lbs
- Overall Height 0.31"
- Overall Width 1.25"
Product Information
- Brand Redi-Tag
- MFR # 72001
- Zoro # G6360378
- UPC # 012534720019
- Country of Origin United States
- Category Sticky Notes
Dimensions
Size | 1 1/4" x 5/16" |
Overall Height | 0.31" |
Overall Width | 1.25" |
Details
Item | Page Flags |
Color | Assorted |
Paper Weight | 0.027 lbs |
Features | Reusable/Repositionable |
Assortment Colors | Blue; Mint; Purple; Red; Yellow |
Description
Flag,MiniArrows,Assorted,PK154, Package Quantity 154
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEBRA PEN JK-Refill 0.7mm Blue 2pk (88122)
- ZORO SELECT Long Corrugated Boxes, 48" x 10" x 10", Kraft, 20/Bundle (55VJ68)
- ZORO SELECT Steel Strapping, 300 ft. L, 20 mil (16P041)
- TRU RED Roller Ball Pen, Stick, Fine 0.5 mm, Blue Ink, Black Barrel, 3PK (TR57320)
- REDI-TAG Flag, Redi-Tag, Assortedt, PK240 (20202)
- REDI-TAG Self-Stick Notes, 1 1/2 x 2, Neon, 100-Sheet Pads, PK12 (23701)
- REDI-TAG Refill, Sign Here, 6/Bx, Red, PK6 (91002)
- REDI-TAG Flag, SignHere, Dispenser, Red, PK120 (81024)
- REDI-TAG Index Tabs, Write-On, 1", White, PK104 (31000)
- REDI-TAG Pad, Self-Stick Notes, Assorted, PK12 (26704)
- POST-IT Flag, Value, Assrted, Stanrd, PK250 (680-RYBGVA)
- Redi-Tag Sticky Notes