Shop All Sticky Notes
Redi-Tag
Arrow Message Page Flags in Dispenser, Please Initial, Mint, PK120
Mfr # 81114
Zoro # G701860504
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 0.56"
- Paper Weight 0.113 lbs
- Overall Width 1.75"
- Legend PLEASE INITIAL
- Color Mint
Product Information
- Brand Redi-Tag
- MFR # 81114
- Zoro # G701860504
- UPC # 12534811144
- Country of Origin United States
- Category Sticky Notes
Dimensions
Overall Height | 0.56" |
Overall Width | 1.75" |
Size | 1 3/4" x 9/16" |
Width | 1 3/4" |
Height | 9/16" |
Details
Item | Page Flags |
Paper Weight | 0.113 lbs |
Legend | PLEASE INITIAL |
Color | Mint |
Features | Refillable Roll Dispenser, Reusable/Repositionable |
Weight | 0.113 lbs |
Dispenser | Refillable Roll Dispenser |
Description
Use these arrow flags to quickly and easily point out precise information in a document or file. Preprinted flags indicate the action that is needed. After the flag is no longer necessary, simply remove it and reuse it. With adhesive on only half the flag, the other half conveniently extends pass the edge of the page so you can quickly locate it when document is closed.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAHLE Trimmer, 12", Guillotine, Gray (12E)
- PARTNERS BRAND Triangle Mailing Tubes, 3" x 24 1/4", White, 50/Bundle (MTM324)
- ELECTRIDUCT Corrugated Polypropylene Non-Slit Wire Loom- 2" x 25FT- Black (WL-PP-NS-200-25-BK)
- SCOTCH Handheld Tape Dispenser, Pistol, 2-3/4 in. (H10)
- REDI-TAG Pad, Self-Stick Notes, Assorted, PK12 (26704)
- REDI-TAG Flag, SignHere, Dispenser, Blue, PK120 (81034)
- REDI-TAG Flag, Reditag, Page, Ast, PK50 (76820)
- REDI-TAG Refill, Sign Here, 6/Bx, Red, PK6 (91002)
- REDI-TAG Flag, ReversibleSignHere, Red, PK120 (81054)
- REDI-TAG Self-Stick Notes, 1 1/2 x 2, Neon, 100-Sheet Pads, PK12 (23701)
- POST-IT Cube, Note, Pstit, Sstky, B/R/Y Pk (MMM2027SSAFG3PK)
- Redi-Tag Sticky Notes