Shop All Solenoid Valve Coils
Redhat
Solenoid Valve Coil, 120VAC, 60 Hz, 20.1W
Mfr # 272614-132-D*
Zoro # G1119754
original price:
$593.90
9% off
new price: $534.99
/ea
Free Shipping & Returns
$534.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Watts 20.1 W
- Coil Insulation Class F
- Coil Enclosure Hazardous Location without Junction Box
- Electrical Connection 18 in Leads
Product Information
- Brand Redhat
- MFR # 272614-132-D*
- Zoro # G1119754
- Country of Origin Mexico
- Category Solenoid Valve Coils
Details
Voltage | 120V |
Watts | 20.1 W |
Coil Insulation Class | F |
Coil Enclosure | Hazardous Location without Junction Box |
Electrical Connection | 18 in Leads |
NEMA Rating | 7, 9 |
For Use With | EF8210G27 120/60, EF8342G003, EF8342G3 120/60, Mfr. EF8342G001 |
Item | Solenoid Valve Coil |
Holding VA | 35 |
Hz | 60 |
Inrush VA | 115 |
Standards | UL Listed |
Electrical Connections | 18" Leads |
Frequency | 60 Hz |
NEMA Enclosure Rating | 7, 9 |
Compatible with Manufacturer Model Number | EF8210G27-120/60, EF8342G001, EF8342G003, EF8342G3-120/60 |
Inrush Current | 115 VA |
Holding Current | 35 VA |
Wattage | 20.1 W |
For Use with Mfr. Model Number | EF8210G27-120/60, EF8342G001, EF8342G003, EF8342G3-120/60 |
For Use With Mfr. Model Number | EF8210G27-120/60, EF8342G001, EF8342G003, EF8342G3-120/60 |
Description
Solenoid Valve Coil, Coil Enclosure Hazardous Location without Junction Box, Coil Insulation Class F, Electrical Connections 18 In. Leads, Voltage 120V, Compatible with Manufacturer Model Number EF8210G27-120/60, EF8342G001, EF8342G003, EF8342G3-120/60, Wattage 20.1 W, Holding Current 35 VA, NEMA Enclosure Rating 7, 9, Standards UL Listed, Inrush Current 115 VA, Frequency 60 Hz
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 3/4 Inch Threaded x Threaded x Threaded Tee SCH 80 (8214940)
- ZURN Water Pressure Reducing Valve, 3/4" Pipe (34-600XLHR)
- NIBCO 2-1/2" NOM C Copper 90 Degree Close Rough Elbow (U607 21/2)
- ZURN Coupling, Low Lead Brass, 2" Tube (QQC88GX)
- REDHAT Solenoid Valve Coil, 120VAC, 60 Hz, 10.1W (238614-032-D*)
- REDHAT Solenoid Valve Coil, 120VAC, 60 Hz, 16.1W (272610-032-D*)
- REDHAT Solenoid Valve Coil, 120VAC, 60 Hz, 17.1W (238614-132-D*)
- REDHAT Solenoid Valve Coil, 24VDC, 11.6W (238710-006-D*)
- REDHAT Solenoid Valve Coil, 120VAC, 60 Hz, 6.1W (238214-032-D*)
- DAYTON Solenoid Valve Coil, 120VAC, 60/50 Hz (011214)
- DAYTON Solenoid Valve Coil, 24VAC, 60/50 Hz (011218)
- Redhat Solenoid Valve Coils