Shop All Solenoid Valves
Redhat
24V DC Brass Solenoid Valve, Universal, 1/8 in Pipe Size
Mfr # 8320G001
Zoro # G5370583
original price:
$160.92
17% off
new price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 1/8 in
- Center Line Pipe Center Size 1 3/4 in
- Electrical Connections 1/2" Conduit w/18" Leads
- Valve Design 3-Way/2-Position
- Voltage 24V DC
Product Information
- Brand Redhat
- MFR # 8320G001
- Zoro # G5370583
- UPC # 094706062332
- Country of Origin Mexico
- Category Solenoid Valves
Dimensions
Pipe Size - Valves | 1/8 in |
Center Line Pipe Center Size | 1 3/4 in |
Orifice Dia. | 1/16 in |
Overall Height | 3 3/4 in |
Overall Length | 1 11/16 in |
Overall Width | 1 7/16 in |
Pipe Size | 1/8" |
Orifice Diameter | 1/16 in |
Nominal Pipe Size | 1/8 in |
Description
Solenoid Valve, Valve Ways 3-Way, Valve Starting Configuration Configurable, Valve Type Manual Operator, Nominal Pipe Size 1/8 in, Orifice Diameter 1/16 in, Body Material Brass, Coefficient of Volume (Cv) 0.08, Operating Pressure Differential Air/Inert Gas - Maximum 65 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 24V DC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Watertight without Junction Box
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 1/4" NOM FTG x 1/4" FNPT Copper Adapter (6032 1/4)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 3", PVC/EPDM, FPT x FPT (BFA1030TES)
- BLANCO Linus Pull Out Kitchen Faucet 1.5 GPM - Anthracite (526367)
- DELTA Delta Leland Spray Assembly - Pull-Down - 1.5 GPM Arctic Stainless (RP60734AR)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (SC8262H208)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1 in Pipe Size (SC8210G054)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/8 in Pipe Size (8262H001)
- REDHAT 120V AC Stainless Steel Solenoid Valve, Normally Closed, 3/8 in Pipe Size (8210G036)
- REDHAT 24V DC Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8210G094)
- REDHAT 120V AC Brass Fuel Gas Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8030G069)
- REDHAT 120V AC Brass Solenoid Valve, Normally Open, 1/4 in Pipe Size (8262H261)
- Redhat Valves