Shop All Solenoid Valves
Redhat
24V DC Brass Solenoid Valve, Normally Closed, 3/8 in Pipe Size
Mfr # EF8321G00224/DCDD
Zoro # G4581376
Free Shipping & Returns
$542.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 3/8 in
- Center Line Pipe Center Size 2 in
- Electrical Connections 1/2" Conduit w/18" Leads
- Valve Design 3-Way/2-Position
- Voltage 24V DC
Product Information
- Brand Redhat
- MFR # EF8321G00224/DCDD
- Zoro # G4581376
- Country of Origin Mexico
- Category Solenoid Valves
Dimensions
Pipe Size - Valves | 3/8 in |
Center Line Pipe Center Size | 2 in |
Orifice Dia. | 9/32 in |
Overall Width | 2 1/2 in |
Pipe Size | 3/8" |
Overall Length | 3 1/8 in |
Overall Height | 3 15/16 in |
Center L"e Pipe Center Size | 2" |
Nominal Pipe Size | 3/8 in |
Orifice Diameter | 9/32 in |
Description
Solenoid Valve, Valve Ways 3-Way, Valve Starting Configuration Normally Closed, Valve Type Quick Exhaust, Nominal Pipe Size 3/8 in, Orifice Diameter 9/32 in, Body Material Brass, Coefficient of Volume (Cv) 0.8, Operating Pressure Differential Air/Inert Gas - Maximum 200 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 24V DC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Explosion Proof, Watertight
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROSS CONTROLS ANSI Size 10 W70 Series, 5/2 Single-Solenoid Controlled, Standard Temp, Spool (W7076C6331W)
- GERBER Small Cold Handle Assembly, Chrome (97-909)
- VALUE-TUBE Value-Tube LLDPE Tubing, 1/4" OD x 1000', Black (PE14DBK)
- DIXON Worm Gear Make-A-Clamp Kit, SS, Domestic (4004)
- REDHAT 120V AC Stainless Steel Solenoid Valve, Normally Closed, 3/4 in Pipe Size (EF8210G088)
- REDHAT 24V AC Brass Solenoid Valve, Normally Closed, 1 1/2 in Pipe Size (8210G056)
- REDHAT 24V DC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H208LF 24/DC)
- REDHAT 120V AC Aluminum Dust Collector Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8353G052)
- REDHAT 24V AC Brass Cryogenic Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H210LT)
- REDHAT 120V AC Brass Steam Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8222G076)
- GC VALVES 1 1/2" NPT, 2-Way Brass Solenoid Valve, Closed, TFE, 24/50-60, DIN (S211YF24T2HJ5)
- Redhat Solenoid Valves