Shop All Solenoid Valves
Redhat
24V DC Brass Solenoid Valve, Normally Closed, 3/8 in Pipe Size
Mfr # EF8316G054
Zoro # G5304013
product price: $582.99
/ea
Free Shipping & Returns
$582.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 3/8 in
- Center Line Pipe Center Size 3 1/16 in
- Electrical Connections 1/2" Conduit w/18" Leads
- Valve Design 3-Way/2-Position
- Voltage 24V DC
Product Information
- Brand Redhat
- MFR # EF8316G054
- Zoro # G5304013
- Country of Origin Mexico
- Category Solenoid Valves
Dimensions
Pipe Size - Valves | 3/8 in |
Center Line Pipe Center Size | 3 1/16 in |
Orifice Dia. | 5/8 in |
Overall Width | 4 5/16 in |
Overall Length | 2 1/4 in |
Overall Height | 5 1/16 in |
Pipe Size | 3/8" |
Nominal Pipe Size | 3/8 in |
Orifice Diameter | 5/8 in |
Description
Solenoid Valve, Valve Ways 3-Way, Valve Starting Configuration Normally Closed, Valve Type Diaphragm Poppet, Nominal Pipe Size 3/8 in, Orifice Diameter 5/8 in, Body Material Brass, Coefficient of Volume (Cv) 2.5, Operating Pressure Differential Air/Inert Gas - Maximum 125 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 24V DC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Explosion Proof, Watertight
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Swing Nozzle 14" (063X)
- WESTWARD Tubing Bender, 5/16 In, 10 In L (3CYU7)
- LEGEND VALVE 1" X 3/4" BLACK RED. TEE (350-212)
- LEGEND VALVE 1" NL PEX F1960 x CPVC ADAPTER (302-455NL)
- REDHAT 240V AC Brass Solenoid Valve, Normally Closed, 1/8 in Pipe Size (8262H002)
- REDHAT 120V AC Brass Fuel Gas Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8030G069)
- REDHAT 120V AC Aluminum Fuel Gas Solenoid Valve with Test Port, Normally Open, 1/2 in Pipe Size (8214G023)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H208)
- REDHAT 120V AC Aluminum Air and Fuel Gas Solenoid Valve, Normally Closed, 3/8 in Pipe Size (8215G010)
- REDHAT 120V AC Brass Solenoid Valve, Universal, 1/4 in Pipe Size (EF8342G001)
- REDHAT 12V DC Brass Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8210G009)
- Redhat Valves