Shop All Solenoid Valves
Redhat
24V DC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size
Mfr # 8262H208LF 24/DC
Zoro # G7718335
product price: $243.99
/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 1/4 in
- Center Line Pipe Center Size 2 49/64 in
- Electrical Connections 16" Leads
- Valve Design 2-Way/2-Position
- Voltage 24V DC
Product Information
- Brand Redhat
- MFR # 8262H208LF 24/DC
- Zoro # G7718335
- Country of Origin Mexico
- Category Solenoid Valves
Dimensions
Pipe Size - Valves | 1/4 in |
Center Line Pipe Center Size | 2 49/64 in |
Orifice Dia. | 7/32 in |
Overall Height | 3 9/64 in |
Pipe Size | 1/4" |
Overall Length | 1 19/64 in |
Overall Width | 1 9/16 in |
Center L"e Pipe Center Size | 2 49/64" |
Orifice Diameter | 7/32 in |
Nominal Pipe Size | 1/4 in |
Description
Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type High Flow, Nominal Pipe Size 1/4 in, Orifice Diameter 7/32 in, Body Material Brass, Coefficient of Volume (Cv) 0.63, Operating Pressure Differential Air/Inert Gas - Maximum 35 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 24V DC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO Flange, 2", Full Port , 200 psi, Elbow (M220CPG90)
- DURAVIT Push button (0075091000)
- MEM-CO Mini Barb Fitting, SS, 3/4 in L (1/8B1-316SS)
- ISPRING Tankless RO Reverse Osmosis Water Filtration System (RO500AK-BN)
- REDHAT 120V AC Brass Cryogenic Solenoid Valve, Normally Closed, 3/8 in Pipe Size (8263H206LT)
- REDHAT 100 to 240V AC/DC Brass Solenoid Valve, Normally Closed, 2 in Pipe Size (8210P100)
- REDHAT 110/50, 120/60 Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8210G094LF 120/60,110/50)
- REDHAT 24V DC Brass Solenoid Valve, Universal, 1/8 in Pipe Size (8320G001)
- REDHAT 24V DC Brass Solenoid Valve, Universal, 1/4 in Pipe Size (8345G001)
- REDHAT 120/60V AC Aluminum Fuel Gas Solenoid Valve, Normally Closed, 1" Pipe Size (K3A562V)
- PLAST-O-MATIC 120VAC PVC Solenoid Valve, Normally Closed, 1/4 in Pipe Size (EAST2V8W11-120/60-PV)
- Redhat Valves