Shop All Solenoid Valves
Redhat
24V DC Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size
Mfr # 8210G094LF 24/DC
Zoro # G7718481
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 1/2 in
- Center Line Pipe Center Size 3 19/64 in
- Electrical Connections 1/2" Conduit Hub
- Valve Design 2-Way/2-Position
- Voltage 24V DC
Product Information
- Brand Redhat
- MFR # 8210G094LF 24/DC
- Zoro # G7718481
- Country of Origin Mexico
- Category Solenoid Valves
Dimensions
Pipe Size - Valves | 1/2 in |
Center Line Pipe Center Size | 3 19/64 in |
Orifice Dia. | 5/8 in |
Pipe Size | 1/2" |
Overall Length | 2 5/16 in |
Overall Height | 3 27/32 in |
Overall Width | 2 3/4 in |
Orifice Diameter | 5/8 in |
Nominal Pipe Size | 1/2 in |
Description
Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type High Flow, Nominal Pipe Size 1/2 in, Orifice Diameter 5/8 in, Body Material Brass, Coefficient of Volume (Cv) 4, Operating Pressure Differential Air/Inert Gas - Maximum 40 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 24V DC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Watertight
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Elbow, 90 deg., Wht Drain, Slip Connection (35335)
- ZSI CushionedClampStrutMounted, TubeSz 1/4In (004NS008)
- DELTA Delta Screwdriver Stop Assembly (RP16213)
- ZORO SELECT Diverter Spout, 5-3/8" L (15080)
- REDHAT 120V AC Brass Solenoid Valve, Normally Open, 3/8 in Pipe Size (EF8210G033)
- REDHAT 120V AC Brass Hot Water Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8210G094HW)
- REDHAT 120V AC Brass Steam and Hot Water Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8220G404)
- REDHAT 120V AC Brass Steam Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8222G049)
- REDHAT 120V AC Aluminum Air and Fuel Gas Solenoid Valve, Normally Closed, 3 in Pipe Size (8215A040CSA)
- REDHAT 120V AC Brass Solenoid Valve, Universal, 3/8 in Pipe Size (EF8342G003)
- ASCO RED-HAT 48V-DC 3/8IN NPT SOLENOID VALVE (HT8344C25)
- Redhat Valves