Shop All Solenoid Valves
Redhat
24V DC Brass Cryogenic Solenoid Valve, Normally Closed, 1/4 in Pipe Size
Mfr # 8262H114LT
Zoro # G3622071
product price: $470.99
/ea
Free Shipping & Returns
$470.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 1/4 in
- Electrical Connections 1/2" Conduit w/18" Leads
- Valve Design 2-Way/2-Position
- Voltage 24V DC
- Orifice Dia. 7/32 in
Product Information
- Brand Redhat
- MFR # 8262H114LT
- Zoro # G3622071
- Country of Origin Mexico
- Category Solenoid Valves
Dimensions
Pipe Size - Valves | 1/4 in |
Orifice Dia. | 7/32 in |
Pipe Size | 1/4" |
Overall Width | 1 61/64 in |
Overall Length | 1 9/16 in |
Overall Height | 3 5/32 in |
Orifice Diameter | 7/32 in |
Nominal Pipe Size | 1/4 in |
Description
Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Nominal Pipe Size 1/4 in, Orifice Diameter 7/32 in, Body Material Brass, Coefficient of Volume (Cv) 0.73, Operating Pressure Differential Air/Inert Gas - Maximum 42 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material PTFE, Voltage 24V DC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Watertight without Junction Box
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Hardwire Transformer, Steel, Chrome Plated (243.260.00.1)
- B & K PEX CLAMP 1/2"" 100 PACK (UC953CP100)
- AMERICAN STANDARD Drain Plastic Assembly (M952410-2950A)
- LEGEND VALVE 1-1/2 T1002 NO LEAD BALL VALVE (101-067NL)
- REDHAT 24V DC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H202)
- REDHAT 120V AC Aluminum Air and Fuel Gas Solenoid Valve, Normally Closed, 1/2 in Pipe Size (EF8215G020)
- REDHAT 120V AC Stainless Steel Solenoid Valve, Normally Open, 3/4 in Pipe Size (EF8210G038)
- REDHAT Lead Free Plumbing (8210G093LF 24/DC)
- REDHAT 120V AC Brass Slow Closing Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8221G005)
- REDHAT 24V DC Stainless Steel Solenoid Valve, Normally Closed, 3/4 in Pipe Size (EF8210G088)
- GC VALVES 1/2" NPT, 2-Way Brass Solenoid Valve, Closed, TFE, 120/60 (S211GF02T2DG1)
- Redhat Valves