Shop All Solenoid Valves
Redhat
24V DC 316 Stainless Steel Solenoid Valve, Normally Closed, 3/8 in Pipe Size
Mfr # EVX8316G382MB17596
Zoro # G5168317
product price: $1,793.99
/ea
Free Shipping & Returns
$1,793.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 3/8 in
- Center Line Pipe Center Size 2 7/8 in
- Electrical Connections 1/2" Conduit w/18" Leads
- Valve Design 3-Way/2-Position
- Voltage 24V DC
Product Information
- Brand Redhat
- MFR # EVX8316G382MB17596
- Zoro # G5168317
- Country of Origin Mexico
- Category Solenoid Valves
Dimensions
Pipe Size - Valves | 3/8 in |
Center Line Pipe Center Size | 2 7/8 in |
Orifice Dia. | 5/16 in |
Overall Width | 3 1/4 in |
Overall Length | 2 1/16 in |
Pipe Size | 3/8" |
Overall Height | 6 in |
Orifice Diameter | 5/16 in |
Nominal Pipe Size | 3/8 in |
Description
Solenoid Valve, Valve Ways 3-Way, Valve Starting Configuration Normally Closed, Valve Type Diaphragm Poppet, Nominal Pipe Size 3/8 in, Orifice Diameter 5/16 in, Body Material Stainless Steel, Coefficient of Volume (Cv) 3.97, Operating Pressure Differential Air/Inert Gas - Maximum 150 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 24V DC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/8" Compression x 1/4" MNPT Brass 90 Degree Elbow 10PK, Max. Pressure: 75 to 400 psi (169C-6-4)
- ANVIL Pipe Saddle, Threaded Pipe, 2 In (0766260608)
- THRIFCO PLUMBING 555-C Universal PerforMAX 5 Minute Toilet Flush Valve Repair Ki (4543543)
- DELTA Cassidy 24", Twl Bar Stainless (79724-SS)
- REDHAT 24V DC Brass Solenoid Valve, Normally Closed, 3/8 in Pipe Size (EF8316G054)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size (JKF8210G094)
- REDHAT 120V AC Aluminum Fuel Gas Solenoid Valve with Test Port, Normally Open, 2 in Pipe Size (JB8214083CSA)
- REDHAT 12V DC Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8210G002)
- REDHAT 120V AC Aluminum Air and Fuel Gas Solenoid Valve, Normally Closed, 1 in Pipe Size (8215B050CSA)
- REDHAT 12V DC Aluminum Air and Fuel Gas Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8215G030)
- DAYTON Brass Solenoid Valve Less Coil, Normally Closed, 1/4 in Pipe Size (016659)
- Redhat Solenoid Valves