Shop All Solenoid Valves
Redhat
24V AC Brass Solenoid Valve, Normally Closed, 1 1/2 in Pipe Size
Mfr # 8210G022
Zoro # G3105873
Free Shipping & Returns
$582.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 1 1/2 in
- Center Line Pipe Center Size 4 3/16 in
- Electrical Connections 1/2" Conduit Hub
- Valve Design 2-Way/2-Position
- Voltage 24V AC
Product Information
- Brand Redhat
- MFR # 8210G022
- Zoro # G3105873
- Country of Origin Mexico
- Category Solenoid Valves
Dimensions
Pipe Size - Valves | 1 1/2 in |
Center Line Pipe Center Size | 4 3/16 in |
Orifice Dia. | 1 1/4 in |
Overall Height | 5 5/8 in |
Overall Length | 4 in |
Pipe Size | 1-1/2" |
Overall Width | 3 9/16 in |
Orifice Diameter | 1 1/4 in |
Nominal Pipe Size | 1 1/2 in |
Description
Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type High Flow, Nominal Pipe Size 1 1/2 in, Orifice Diameter 1 1/4 in, Body Material Brass, Coefficient of Volume (Cv) 22.5, Operating Pressure Differential Air/Inert Gas - Maximum 150 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 24V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Watertight
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, PVC, 2" I.D., 2-1/2" O.D. (ZUSA-HT-2152)
- PLUMB PAK BALLCOCK REPAIR KIT 8.5"" (PP830-1)
- ZORO SELECT 1/4" Glass Filled Polypropylene Ball Cone Spring Check Valve (FP CHK 694-4F4F-F)
- ZORO SELECT Tubing, Poly, 8mm OD, 175 PSI, Red (PU08MAR)
- REDHAT Lead Free plumbing (K210G002LFXX 24/DC)
- REDHAT 24V DC Brass Solenoid Valve, Normally Open, 3/4 in Pipe Size (8210G035)
- REDHAT 24V DC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (EF8320G182)
- REDHAT 220/50, 240/60 Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H208LF 240/60, 220/50)
- REDHAT 24V AC Stainless Steel Solenoid Valve, Normally Closed, 1 in Pipe Size (8210G089)
- REDHAT 120V AC Stainless Steel Solenoid Valve, Normally Closed, 1 in Pipe Size (8210G089)
- ROSS 110120VAc 34In 10Bar Npt Pneumatic Solenoid Valve (2173B5001)
- Redhat Solenoid Valves