Shop All Solenoid Valves
Redhat
24V AC Brass Cryogenic Solenoid Valve, Normally Closed, 1/4 in Pipe Size
Mfr # 8262H210LT
Zoro # G4150431
product price: $394.99
/ea
Free Shipping & Returns
$394.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 1/4 in
- Electrical Connections 1/2" Conduit w/18" Leads
- Valve Design 2-Way/2-Position
- Voltage 24V AC
- Orifice Dia. 9/32 in
Product Information
- Brand Redhat
- MFR # 8262H210LT
- Zoro # G4150431
- UPC # 094714832347
- Country of Origin Mexico
- Category Solenoid Valves
Dimensions
Pipe Size - Valves | 1/4 in |
Orifice Dia. | 9/32 in |
Overall Height | 3 1/8 in |
Overall Length | 1 9/16 in |
Overall Width | 1 15/16 in |
Pipe Size | 1/4" |
Nominal Pipe Size | 1/4 in |
Orifice Diameter | 9/32 in |
Description
Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Nominal Pipe Size 1/4 in, Orifice Diameter 9/32 in, Body Material Brass, Coefficient of Volume (Cv) 0.88, Operating Pressure Differential Air/Inert Gas - Maximum 18 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 24V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Watertight without Junction Box
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Vaccum Breaker Vbf72A1 Cp T P F/9 In Vac Brkr (3396075)
- SLOAN Low Consumption 1.0 gpf Exposed Urinal Flushometer with Regal XL Option (3082475)
- CASH VALVE Pressure Regulator, 1-1/4In, 45 to 100 psi (20255-0073)
- ELKAY Stainless Steel 14 X 14 X 1-1/4 Bottom Grid (EBG1414)
- REDHAT 120V AC, Brass Solenoid Valve, 3/4 in Pipe Size, 5 psi Min Op Pressure Differential (8210G009)
- REDHAT 120V AC Brass High Vacuum Solenoid Valve, Normally Open, 3/8 in Pipe Size (8210G033VH)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8210G003)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/8 in Pipe Size (SC8356A002V)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1 in Pipe Size (JKF8210G004)
- REDHAT 120V AC Stainless Steel Solenoid Valve, Normally Closed, 3/4 in Pipe Size (EF8210G088)
- SPARTAN SCIENTIFIC 12V DC Ultem Solenoid Valve, Normally Closed, 1 in Pipe Size (3685-020-9222B)
- Redhat Valves