Shop All Solenoid Valves
Redhat
12V DC Aluminum Fuel Gas Solenoid Valve, Normally Closed, 1 in Pipe Size
Mfr # 8215G050-12/DC
Zoro # G9993374
product price: $437.99
/ea
Free Shipping & Returns
$437.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 1 in
- Center Line Pipe Center Size 5 1/2 in
- Electrical Connections 1/2" Conduit w/18" Leads
- Valve Design 2-Way/2-Position
- Voltage 12V DC
Product Information
- Brand Redhat
- MFR # 8215G050-12/DC
- Zoro # G9993374
- Country of Origin Mexico
- Category Solenoid Valves
Dimensions
Pipe Size - Valves | 1 in |
Center Line Pipe Center Size | 5 1/2 in |
Orifice Dia. | 1 5/8 in |
Pipe Size | 1" |
Overall Width | 5 13/32 in |
Overall Height | 6 45/64 in |
Overall Length | 5 in |
Center L"e Pipe Center Size | 5 1/2" |
Orifice Diameter | 1 5/8 in |
Nominal Pipe Size | 1 in |
Description
Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type High Flow, Nominal Pipe Size 1 in, Orifice Diameter 1 5/8 in, Body Material Aluminum, Coefficient of Volume (Cv) 21, Operating Pressure Differential Air/Inert Gas - Maximum 25 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 12V DC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMACELL 1/2" x 6 ft. Pipe Insulation, 3/4" Wall (DGT03434S)
- NDS 1/2" FNPT PVC Swing Check Valve (1520-05F)
- JONES STEPHENS Galvanized Union, 1-1/4 In (G6570215)
- EEMAX 240VAC, Both Electric Tankless Water Heater, General Purpose, 80 Degrees to 140 Degrees F, 1 Phase (PR011240)
- REDHAT 12V DC Brass Solenoid Valve, Normally Closed, 1/8 in Pipe Size (8262H002)
- REDHAT 24V DC Brass Solenoid Valve, Normally Closed, 3/8 in Pipe Size (8210G093)
- REDHAT 24V DC Brass Solenoid Valve, Normally Closed, 3/8 in Pipe Size (EF8316G054)
- REDHAT 120V AC Nickel-Plated Brass Cryogenic Solenoid Valve, Normally Closed, 1/8 in Pipe Size (8264G010)
- REDHAT 120V AC Aluminum Fuel Gas Solenoid Valve with Test Port, Normally Closed, 3/4 in Pipe Size (8214G030)
- REDHAT 24V DC Brass Solenoid Valve, Normally Open, 1 1/2 in Pipe Size (SC8210D032)
- DAYTON Stainless Steel Solenoid Valve Less Coil, Normally Closed, 1/4 in Pipe Size (008041)
- Redhat Solenoid Valves