Shop All Solenoid Valves
Redhat
12V DC Aluminum Fuel Gas Solenoid Valve, Normally Closed, 1 1/4 in Pipe Size
Mfr # 8215G060-12/DC
Zoro # G9993365
product price: $450.99
/ea
Free Shipping & Returns
$450.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 1 1/4 in
- Center Line Pipe Center Size 5 1/2 in
- Electrical Connections 1/2" Conduit w/18" Leads
- Valve Design 2-Way/2-Position
- Voltage 12V DC
Product Information
- Brand Redhat
- MFR # 8215G060-12/DC
- Zoro # G9993365
- Country of Origin Mexico
- Category Solenoid Valves
Dimensions
Pipe Size - Valves | 1 1/4 in |
Center Line Pipe Center Size | 5 1/2 in |
Orifice Dia. | 1 5/8 in |
Overall Height | 6 45/64 in |
Pipe Size | 1 1/4" |
Overall Width | 5 13/32 in |
Overall Length | 5 in |
Center L"e Pipe Center Size | 5 1/2" |
Nominal Pipe Size | 1 1/4 in |
Orifice Diameter | 1 5/8 in |
Description
Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type High Flow, Nominal Pipe Size 1 1/4 in, Orifice Diameter 1 5/8 in, Body Material Aluminum, Coefficient of Volume (Cv) 32, Operating Pressure Differential Air/Inert Gas - Maximum 25 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 12V DC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN A1/2Aaulcg Rb Valve Asm 1.0 Gpf Gj Tail (0301575)
- BANJO 2 45 Male Adapter - 2 Male Thread Wt (200F45)
- LISLE DOUBLE FLARING TOOL 3/16" & 1/4" (LI33260)
- ZORO SELECT Low Lead Brass Nipple, MNPT, 1/2" x 1/4" Pipe Size (706123-0804)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 3/4 in Pipe Size (SC8210G009)
- REDHAT 120V AC Brass Fuel Gas Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H078)
- REDHAT 24V DC Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8210G094LF 24/DC)
- REDHAT 24V AC Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8210G002)
- REDHAT 120V AC Brass Steam and Hot Water Solenoid Valve, Normally Closed, 3/8 in Pipe Size (8220G403)
- REDHAT 24/60V AC Aluminum Fuel Gas Solenoid Valve, Normally Closed, 3/4" Pipe Size (K3A451V)
- REDHAT 120V AC Brass Solenoid Valve, Universal, 1/8 in Pipe Size (8320G130)
- Redhat Valves