Shop All Solenoid Valves
Redhat
12V DC Aluminum Fuel Gas Solenoid Valve, Normally Closed, 1 1/2 in Pipe Size
Mfr # 8214G271-12/DC
Zoro # G9993401
product price: $544.99
/ea
Free Shipping & Returns
$544.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 1 1/2 in
- Center Line Pipe Center Size 5 1/2 in
- Electrical Connections 1/2" Conduit
- Valve Design 2-Way/2-Position
- Voltage 12V DC
Product Information
- Brand Redhat
- MFR # 8214G271-12/DC
- Zoro # G9993401
- Country of Origin Mexico
- Category Solenoid Valves
Dimensions
Pipe Size - Valves | 1 1/2 in |
Center Line Pipe Center Size | 5 1/2 in |
Orifice Dia. | 1 5/8 in |
Overall Height | 6 29/32 in |
Pipe Size | 1-1/2" |
Overall Length | 5 5/16 in |
Overall Width | 5 13/32 in |
Center L"e Pipe Center Size | 5 1/2" |
Nominal Pipe Size | 1 1/2 in |
Orifice Diameter | 1 5/8 in |
Description
Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Configurable, Valve Type High Flow Gas Shut Off, Nominal Pipe Size 1 1/2 in, Orifice Diameter 1 5/8 in, Body Material Aluminum, Coefficient of Volume (Cv) 35, Operating Pressure Differential Air/Inert Gas - Maximum 5 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 12V DC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure With Junction Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 1-1/4" x 1/2" NOM FTG x C Copper Reducer (6002 11/4x1/2)
- ZURN 3.5 gpf, Toilet Manual Flush Valve, 1 in IPS Inlet (ZH6140AV-4L)
- NIBCO 3/4" NOM C x 3/4" FNPT Copper Adapter (603 3/4)
- MOEN Arlys Matte Black Towel Bar 7.25 in. L Zinc (Y5786BL)
- REDHAT 120V AC Brass Steam Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8222G070)
- REDHAT 120V AC Brass Steam Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8267G007)
- REDHAT 120V AC Aluminum Fuel Gas Solenoid Valve with Test Port, Normally Open, 1 1/2 in Pipe Size (JB8214073CSA)
- REDHAT 120V AC 316 Stainless Steel Solenoid Valve, Universal, 1/4 in Pipe Size (EV8327G042120/50-60DA)
- REDHAT 24/60V AC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H022)
- REDHAT 120V AC Brass Steam Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8222G049)
- REDHAT 120V AC, Brass Solenoid Valve, 1 in Pipe Size, 5 psi Min Op Pressure Differential (8210G004)
- Redhat Valves