Shop All Solenoid Valves
Redhat
120V AC Stainless Steel Solenoid Valve, Normally Open, 3/4 in Pipe Size
Mfr # EF8210G038
Zoro # G2840031
product price: $1,334.99
/ea
Free Shipping & Returns
$1,334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 3/4 in
- Center Line Pipe Center Size 3 15/16 in
- Electrical Connections 1/2" Conduit Hub
- Valve Design 2-Way/2-Position
- Voltage 110V AC, 120V AC
Product Information
- Brand Redhat
- MFR # EF8210G038
- Zoro # G2840031
- UPC # 094701525115
- Country of Origin Mexico
- Category Solenoid Valves
Dimensions
Pipe Size - Valves | 3/4 in |
Center Line Pipe Center Size | 3 15/16 in |
Orifice Dia. | 5/8 in |
Pipe Size | 3/4" |
Overall Height | 4 5/8 in |
Overall Width | 2 7/16 in |
Overall Length | 2 13/16 in |
Orifice Diameter | 5/8 in |
Nominal Pipe Size | 3/4 in |
Description
Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Open, Valve Type High Flow, Nominal Pipe Size 3/4 in, Orifice Diameter 5/8 in, Body Material Stainless Steel, Coefficient of Volume (Cv) 3, Operating Pressure Differential Air/Inert Gas - Maximum 150 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 110V AC, 120V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Explosion Proof, Watertight
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Pbu/Cap Service Kit (GP876851)
- LEGEND VALVE 3/4" S-451 CHECK VALVE (105-204)
- PENTAIR/PENTEK Filter Bag, Felt, PP, 40 gpm, 200m, PK20 (155396-75)
- B & K STZ Industries 3/4 in. FIP each X 3/4 in. D FIP Black Malleable Iron Union (310UPU-34)
- REDHAT 24V DC Brass Solenoid Valve, Universal, 1/4 in Pipe Size (8344G070)
- REDHAT 120V AC Brass Solenoid Valve with Manual Operator, 3/8 in Pipe Size (8342G003MS120/60DA)
- REDHAT 120V AC Brass Fuel Oil Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8266D069V)
- REDHAT 120V AC Stainless Steel Solenoid Valve, Normally Closed, 1/4 in Pipe Size (EF8320G203)
- REDHAT 24V DC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H208LF 24/DC)
- REDHAT 120V AC Brass Steam Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8222G076)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size (SC8210G094)
- Redhat Solenoid Valves