Shop All Solenoid Valves
Redhat
120V AC Brass Solenoid Valve, Normally Open, 3/8 in Pipe Size
Mfr # 8316G016
Zoro # G5366015
original price:
$559.27
10% off
new price: $502.99
/ea
Free Shipping & Returns
$502.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 3/8 in
- Center Line Pipe Center Size 3 3/16 in
- Electrical Connections 1/2" Conduit w/18" Leads
- Valve Design 3-Way/2-Position
- Voltage 110V AC, 120V AC
Product Information
- Brand Redhat
- MFR # 8316G016
- Zoro # G5366015
- Country of Origin Mexico
- Category Solenoid Valves
Dimensions
Pipe Size - Valves | 3/8 in |
Center Line Pipe Center Size | 3 3/16 in |
Orifice Dia. | 5/8 in |
Overall Length | 4 5/16 in |
Pipe Size | 3/8" |
Overall Width | 2 3/4 in |
Overall Height | 5 1/4 in |
Nominal Pipe Size | 3/8 in |
Orifice Diameter | 5/8 in |
Description
Solenoid Valve, Valve Ways 3-Way, Valve Starting Configuration Normally Open, Valve Type Manual Operator, Nominal Pipe Size 3/8 in, Orifice Diameter 5/8 in, Body Material Brass, Coefficient of Volume (Cv) 2.5, Operating Pressure Differential Air/Inert Gas - Maximum 250 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 110V AC, 120V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Watertight without Junction Box
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO 4 H, 3 PK (AFC-APH-300-12000SKH-3p-4676)
- KOHLER Valve Trim W/ Cross Handle For Transfer Valve, Requires Valve (T14491-3-BL)
- HAYWARD FLOW CONTROL 1/2", socket, PVC, Y Strainer, 150 psi (YS10050S)
- ADVANCED DRAINAGE SYSTEMS TEE CORRUGATE 6"" (0626AA)
- REDHAT 120V AC Dust Collector Solenoid Valve, Normally Closed, 1/4 in Pipe Size (USM8260100)
- REDHAT 120V AC Brass Steam and Hot Water Solenoid Valve, Normally Closed, 1 in Pipe Size (8220G411)
- REDHAT 24V DC Brass Solenoid Valve, Normally Closed, 3/8 in Pipe Size (8263H200LF 24/DC)
- REDHAT 120V AC Brass Solenoid Valve, Normally Open, 3/8 in Pipe Size (8210G033)
- REDHAT 120V AC Brass Quick Exhaust Solenoid Valve, Normally Closed, 1/8 in Pipe Size (8320G013)
- REDHAT 24V AC Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8210G094)
- GC VALVES 1/4" NPT, 2-Way Stainless Solenoid Valve, Closed, Viton, 24/50-60, Orifice Dia.: 3/16" (S301GF24V3BE1)
- Redhat Solenoid Valves