Shop All Solenoid Valves
Redhat
120V AC Brass Solenoid Valve, Normally Closed, 1/8 in Pipe Size
Mfr # 8320G132120/60,110/50DA
Zoro # G4587956
original price:
$202.74
29% off
new price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 1/8 in
- Center Line Pipe Center Size 1 5/16 in
- Electrical Connections 1/2" Conduit w/18" Leads
- Valve Design 3-Way/2-Position
- Voltage 110V AC, 120V AC
Product Information
- Brand Redhat
- MFR # 8320G132120/60,110/50DA
- Zoro # G4587956
- Country of Origin Mexico
- Category Solenoid Valves
Dimensions
Pipe Size - Valves | 1/8 in |
Center Line Pipe Center Size | 1 5/16 in |
Orifice Dia. | 3/64 in |
Overall Width | 1 11/16 in |
Pipe Size | 1/8" |
Overall Height | 3 1/4 in |
Overall Length | 1 3/16 in |
Nominal Pipe Size | 1/8 in |
Orifice Diameter | 1/16 in |
Description
Solenoid Valve, Valve Ways 3-Way, Valve Starting Configuration Normally Closed, Valve Type Direct Mount, Nominal Pipe Size 1/8 in, Orifice Diameter 1/16 in, Body Material Brass, Coefficient of Volume (Cv) 0.06, Operating Pressure Differential Air/Inert Gas - Maximum 200 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 110V AC, 120V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/8" MNPT x 2" TBE Brass Long Pipe Nipple (VS215PNL-2-20)
- SLOAN Adjustable Screwdriver Control Stop, 3/4" (H790A)
- HAWS High Polished Bottle Filler (1920HPS)
- PARKER Push-to-Connect Bulkhead, Brass, Silver (66PLPBH-6-6)
- REDHAT 120V AC Brass Steam and Hot Water Solenoid Valve, Normally Closed, 3/8 in Pipe Size (8220G401)
- REDHAT 120V AC Brass Cryogenic Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H210LT)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H020)
- REDHAT 120V AC Aluminum Air and Fuel Gas Solenoid Valve, Normally Closed, 1 1/4 in Pipe Size (8215B060CSA)
- REDHAT 120V AC Aluminum Fuel Gas Solenoid Valve with Test Port, Normally Closed, 2 in Pipe Size (JB8214280CSA)
- REDHAT 120V AC Brass Cryogenic Solenoid Valve, Normally Closed, 3/8 in Pipe Size (8263H206LT)
- DAYTON Stainless Steel Solenoid Valve Less Coil, Normally Closed, 1/4 in Pipe Size (008615)
- Redhat Solenoid Valves