Shop All Solenoid Valves
Redhat
120V AC Brass Solenoid Valve, Normally Closed, 1 in Pipe Size
Mfr # EF8210G054
Zoro # G3287654
original price:
$551.76
6% off
Free Shipping & Returns
$514.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 1 in
- Center Line Pipe Center Size 4 5/16 in
- Electrical Connections 1/2" Conduit w/18" Leads
- Valve Design 2-Way/2-Position
- Voltage 120V AC
Product Information
- Brand Redhat
- MFR # EF8210G054
- Zoro # G3287654
- UPC # 094701512849
- Country of Origin Mexico
- Category Solenoid Valves
Dimensions
Pipe Size - Valves | 1 in |
Center Line Pipe Center Size | 4 5/16 in |
Orifice Dia. | 1 in |
Pipe Size | 1" |
Overall Length | 3 3/4 in |
Overall Width | 3 1/4 in |
Overall Height | 5 1/8 in |
Center L"e Pipe Center Size | 4 5/16" |
Nominal Pipe Size | 1 in |
Orifice Diameter | 1 in |
Description
Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type High Flow, Nominal Pipe Size 1 in, Orifice Diameter 1 in, Body Material Brass, Coefficient of Volume (Cv) 13, Operating Pressure Differential Air/Inert Gas - Maximum 150 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 120V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Explosion Proof, Watertight
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Strut Pipe Clamp, Size 4 In, Type: Heavy Duty (RIGD0400EG)
- CHERNE Pipe Plug, Pneumatic, 1.5 In, Rubber (271508)
- MILWAUKEE VALVE 1-1/4" FNPT Bronze Swing Y Check Valve (508 1-1/4)
- FISHER MFG R H Stem Assembly (2000-0004)
- REDHAT 24V DC Stainless Steel Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8210G088)
- REDHAT 24V DC Brass Solenoid Valve, Normally Open, 1/2 in Pipe Size (8210G034)
- REDHAT 120V AC Brass Cryogenic Solenoid Valve, Normally Closed, 3/8 in Pipe Size (8263H206LT)
- REDHAT 120V AC Aluminum Fuel Gas Solenoid Valve with Test Port, Normally Closed, 1/2 in Pipe Size (8040G022)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H208)
- REDHAT 100 to 240V AC/DC Brass Solenoid Valve, Normally Open, 1/2 in Pipe Size (8210P034)
- REDHAT 120V AC Brass Solenoid Valve, Normally Open, 1 in Pipe Size (8210G014)
- Redhat Valves