Shop All Solenoid Valves
Redhat
120V AC Brass Quick Exhaust Solenoid Valve, Normally Closed, 3/8 in Pipe Size
Mfr # 8321G002
Zoro # G2904867
original price:
$499.87
17% off
new price: $412.99
/ea
Free Shipping & Returns
$412.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 3/8 in
- Center Line Pipe Center Size 2 13/16 in
- Electrical Connections 1/2" Conduit w/18" Leads
- Valve Design 3-Way/2-Position
- Voltage 120V AC
Product Information
- Brand Redhat
- MFR # 8321G002
- Zoro # G2904867
- Country of Origin Mexico
- Category Solenoid Valves
Dimensions
Pipe Size - Valves | 3/8 in |
Center Line Pipe Center Size | 2 13/16 in |
Orifice Dia. | 9/32 in |
Overall Length | 3 1/8 in |
Overall Width | 2 15/16 in |
Pipe Size | 3/8" |
Overall Height | 3 7/8 in |
Center L"e Pipe Center Size | 2 13/16" |
Nominal Pipe Size | 3/8 in |
Orifice Diameter | 9/32 in |
Description
Solenoid Valve, Valve Ways 3-Way, Valve Starting Configuration Normally Closed, Valve Type Quick Exhaust, Nominal Pipe Size 3/8 in, Orifice Diameter 9/32 in, Body Material Brass, Coefficient of Volume (Cv) 0.8, Operating Pressure Differential Air/Inert Gas - Maximum 200 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 110V AC, 120V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Two Handle Widespread Bathroom Faucet (3559-BLMPU-DST)
- MOEN Sleek Spot resist stainless one-handle pulldown kitchen faucet (7871SRS)
- ZORO SELECT 1-1/4" MNPT 304 SS Hex Head Plug (40HP112N114)
- ZORO SELECT 1-1/2" MNPT x 5" TBE PVC Pipe Nipple Sch 80 (861-217)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 2 in Pipe Size (8210G100)
- REDHAT 24V DC Brass Steam and Hot Water Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8220G405)
- REDHAT 120V AC Brass Steam and Hot Water Solenoid Valve, Normally Closed, 2 in Pipe Size (8220G031)
- REDHAT 120V AC Stainless Steel Solenoid Valve, Normally Closed, 1/4 in Pipe Size (EF8320G203)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 2 1/2 in Pipe Size (8210G101)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (SC8262H202E)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 3/4 in Pipe Size (EF8210G009)
- Redhat Solenoid Valves