Shop All Solenoid Valves
Redhat
120V AC Brass Fuel Oil Solenoid Valve, Normally Closed, 1/8 in Pipe Size
Mfr # 8262H011V
Zoro # G3911844
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 1/8 in
- Center Line Pipe Center Size 2 1/2 in
- Electrical Connections 1/2" Conduit
- Valve Design 2-Way/2-Position
- Voltage 120V AC
Product Information
- Brand Redhat
- MFR # 8262H011V
- Zoro # G3911844
- Country of Origin Mexico
- Category Solenoid Valves
Dimensions
Pipe Size - Valves | 1/8 in |
Center Line Pipe Center Size | 2 1/2 in |
Orifice Dia. | 3/32 in |
Overall Width | 1 11/16 in |
Overall Height | 2 27/32 in |
Pipe Size | 1/8" |
Overall Length | 1 3/16 in |
Center L"e Pipe Center Size | 2 1/2" |
Nominal Pipe Size | 1/8 in |
Orifice Diameter | 3/32 in |
Description
Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type High Flow, Nominal Pipe Size 1/8 in, Orifice Diameter 3/32 in, Body Material Brass, Coefficient of Volume (Cv) 0.21, Operating Pressure Differential Air/Inert Gas - Maximum 500 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material FKM, Voltage 110V AC, 120V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAL-VAN TOOLS Constant Pressure Tube Cutter, 1/8-1-1/8" (158)
- CENTRAL BRASS Drinking Fountain-Wallmount, NPT, Single Hole, Polished Chrome, Overall Height: 8" (0366-N2HX8WB)
- SMITH-COOPER 4" x 2-1/2" 90 Degree Reducing Elbow (4316001728)
- RHEEM Anode Rod, 44-3/16" L, Magnesium (SP11345C)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 3/4 in Pipe Size (HT8210G009)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H021)
- REDHAT 24V DC Brass Solenoid Valve, Universal, 1/4 in Pipe Size (EF8320G17424/DCDD)
- REDHAT 100 to 240V AC/DC Brass Solenoid Valve, Normally Open, 3/4 in Pipe Size (8210P035)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1 in Pipe Size (EF8210G004V)
- REDHAT Aluminum Remote Piloted Dust Collector Valve, Normally Closed, 3/4 in Pipe Size (8353C033)
- SPARTAN 24VDC Direct Acting Solenoid Valve, Normally Closed (3922-1E03-BAA3A1)
- Redhat Solenoid Valves