Shop All Solenoid Valves
Redhat
120V AC Aluminum Fuel Gas Solenoid Valve with Test Port, Normally Closed, 2 in Pipe Size
Mfr # JB8214280CSA
Zoro # G3630566
Free Shipping & Returns
$699.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 2 in
- Center Line Pipe Center Size 5 7/8 in
- Electrical Connections 1/2" Conduit w/18" Leads
- Valve Design 2-Way/2-Position
- Voltage 120V AC
Product Information
- Brand Redhat
- MFR # JB8214280CSA
- Zoro # G3630566
- UPC # 094714832514
- Country of Origin Mexico
- Category Solenoid Valves
Dimensions
Pipe Size - Valves | 2 in |
Center Line Pipe Center Size | 5 7/8 in |
Orifice Dia. | 2 3/32 in |
Overall Height | 7 5/8 in |
Pipe Size | 2" |
Overall Width | 6 5/16 in |
Overall Length | 6 3/8 in |
Center L"e Pipe Center Size | 5 7/8" |
Orifice Diameter | 2 3/32 in |
Nominal Pipe Size | 2 in |
Description
Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type High Flow Gas Shut Off, Nominal Pipe Size 2 in, Orifice Diameter 2 3/32 in, Body Material Aluminum, Coefficient of Volume (Cv) 55, Operating Pressure Differential Air/Inert Gas - Maximum 5 psi, Operating Pressure Differential Fuel Gas - Maximum 5 psi, Seal Material NBR, Voltage 110V AC, 120V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure With Junction Box
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Diverter Spout Repair Kit (D01702)
- CHARLOTTE PIPE AND FOUNDRY CAP PVC SCH40 3"" SLIP (PVC 02116 1800)
- ZORO SELECT 1/4" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADD8)
- SOUTHLAND 1-1/2 In. x 1-1/2 In. FPT Standard Merchant Galvanized Coupling (511-227HC)
- REDHAT 120V AC Brass Cryogenic Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H232LT)
- REDHAT 12V DC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8320A190)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size (HT8210G094)
- REDHAT 120V AC Stainless Steel Solenoid Valve, Universal, 1/4 in Pipe Size (EF8320G200)
- REDHAT 110/50, 120/60 Brass Solenoid Valve, Normally Closed, 1 in Pipe Size (8210G004LF 120/60, 110/50)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/8 in Pipe Size (EF8262H002)
- REDHAT 24V DC Stainless Steel Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8210G088)
- Redhat Solenoid Valves